LOVEJOY 68514458079 Motion Control Coupling Hub, 6.20 Inch Lbs Torque, 0.63 Inch Dia., 0.001 Lbs Inch Sq. Inertia

Item: CM7YJA Model: 68514458079
In Stock

Get it by Tuesday, Jun 10

€51.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling Hub
Angular Misalignment
Bore Size3 mm
Bore TypeBored
Coupling SizeMOL16
Coupling TypeOldham, Three Piece Design W/ Insert
Coupling Weight (lb.)7g
Hub MaterialAluminum
KeywayWithout Keyway
Length Through Bore7 mm
Max. Bore Dia.6 mm
Max. Operating Temp.80°C
Max. Speed2400 RPM
Min. Bore3 mm
Moment Of Inertia0.001 lbs.-sq. in.
Nominal Torque6.2 lbs.-in.
Outside Dia.16 mm
Overall Length18 mm
Parallel Misalignment2/5"
SeriesMOL Series
Set Screw SizeM4
StyleSet Screw
System Of MeasurementMetric
Torsional Stiffness620 lbs.-in./rad
Volume0.10954 cu. in.

Shipping Info:

Ship weight (kg) 0.0056
Ship height (cm)3.6
Ship length (cm)1.6
Ship width (cm)1.6
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessParallel MisalignmentOverall LengthNominal TorqueBore SizeMax. Bore Dia.Max. SpeedMin. BorePrice
LOVEJOY 68514458116 Jaw Coupling Hub, Coupling Size CJ42/55, 1.875 Inch Bore, With Keyway, Aluminum | AL9XEY 58116 685144581168788 lbs.-in./rad0.1"-39.8 lbs.-in.11 mm14 mm1200 RPM8 mm€76.64
LOVEJOY 68514458115 Coupling Oldham Hub, Bore 10 mm, Length 33 mm, Aluminium | AM9JPW 58115 68514458115---39.8 lbs.-in.10 mm---€76.64
LOVEJOY 68514458080 Motion Control Coupling Hub, 6.20 Inch Lbs Torque, 0.63 Inch Dia., 0.001 Lbs Inch Sq. Inertia | CM7YJB 68514458080620 lbs.-in./rad2/5"18 mm6.2 lbs.-in.4 mm6 mm2400 RPM3 mm-
RFQ
LOVEJOY 68514458081 Motion Control Coupling Hub, 6.20 Inch Lbs Torque, 0.63 Inch Dia., 0.001 Lbs Inch Sq. Inertia | CM7YJC 68514458081620 lbs.-in./rad2/5"18 mm6.2 lbs.-in.5 mm6 mm2400 RPM3 mm-
RFQ
LOVEJOY 68514458082 Motion Control Coupling Hub, 6.20 Inch Lbs Torque, 0.63 Inch Dia., 0.001 Lbs Inch Sq. Inertia | CM7YJD 68514458082620 lbs.-in./rad2/5"18 mm6.2 lbs.-in.6 mm6 mm2400 RPM3 mm€51.10
LOVEJOY 68514458091 Motion Control Coupling Hub, 10.60 Inch Lbs Torque, 0.787 Inch Dia., 0.003 Lbs Inch Sq. Inertia | CM7YJJ 68514458091974 lbs.-in./rad3/5"23 mm10.6 lbs.-in.4 mm8 mm1900 RPM3 mm-
RFQ
LOVEJOY 68514458092 Motion Control Coupling Hub, 10.60 Inch Lbs Torque, 0.787 Inch Dia., 0.003 Lbs Inch Sq. Inertia | CM7YJK 68514458092974 lbs.-in./rad3/5"23 mm10.6 lbs.-in.5 mm8 mm1900 RPM3 mm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514458079 Motion Control Coupling Hub, 6.20 Inch Lbs Torque, 0.63 Inch Dia., 0.001 Lbs Inch Sq. Inertia
€51.10 /unit