LOVEJOY 68514458038 Screw Style Hub, 4.40 Inch Lbs Torque, 0.63 Inch Dia., 0.0030 Lbs Inch Sq. Inertia

Item: CM7YGT Model: 68514458038
In Stock

Get it by Wednesday, Jun 11

€41.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Style Hub
Angular Misalignment
Bore Size1/8"
Bore TypeBored
ColorBlack
Coupling SizeMSF16
Coupling TypeMini Soft, Three Piece Design W/ Sleeve Insert
Coupling Weight (lb.)0.8 oz.
Hub MaterialZinc Alloy
KeywayWithout Keyway
Length Through Bore0.315"
Max. Bore Dia.0.315"
Max. Speed2400 RPM
Min. Bore0.118"
Moment Of Inertia0.003 lbs.-sq. in.
Nominal Torque4.4 lbs.-in.
Normal Temp. Range140°F
Outside Dia.0.63"
Overall Length1.063"
Parallel Misalignment0.01"
SeriesMSF Series
Set Screw SizeM4
StyleSet Screw
System Of MeasurementImperial
Torsional Stiffness27 lbs.-in./rad
Volume0.4219 cu. in.

Shipping Info:

Ship weight (kg) 0.0008
Ship height (cm)5.4
Ship length (cm)1.6
Ship width (cm)1.6
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthMax. Bore Dia.Max. SpeedMin. BoreMoment Of InertiaNominal TorqueBore SizePrice
LOVEJOY 68514458057 Hub, With Set Screw, Bore 0.25 Inch, Zinc | AM7GAQ 58057 68514458057106 lbs.-in./rad-0.472"1500 RPM0.197"0.028 lbs.-sq. in.13.3 lbs.-in.1/4"€44.72
LOVEJOY 68514458039 Sleeve Coupling Flange, Shaft Hub, Size 16, 0.1875 Inch Bore, Zinc | AN4FEZ 58039 6851445803927 lbs.-in./rad-0.315"2400 RPM0.118"3 lbs.-sq. in.4.4 lbs.-in.0.188"€41.69
LOVEJOY 68514458040 Screw Style Hub, 4.40 Inch Lbs Torque, 0.63 Inch Dia., 0.0030 Lbs Inch Sq. Inertia | CM7YGU 6851445804027 lbs.-in./rad1.063"0.315"2400 RPM0.118"0.003 lbs.-sq. in.4.4 lbs.-in.1/4"€41.69
LOVEJOY 68514458041 Screw Style Hub, 4.40 Inch Lbs Torque, 0.63 Inch Dia., 0.0030 Lbs Inch Sq. Inertia | CM7YGV 6851445804127 lbs.-in./rad1.063"0.315"2400 RPM0.118"0.003 lbs.-sq. in.4.4 lbs.-in.5/16"€41.69
LOVEJOY 68514458048 Screw Style Hub, 8.90 Inch Lbs Torque, 0.787 Inch Dia., 0.01 Lbs Inch Sq. Inertia | CM7YHA 6851445804880 lbs.-in./rad1.339"0.394"1900 RPM0.197"0.01 lbs.-sq. in.8.9 lbs.-in.3/16"€43.44
LOVEJOY 68514458049 Screw Style Hub, 8.90 Inch Lbs Torque, 0.787 Inch Dia., 0.01 Lbs Inch Sq. Inertia | CM7YHB 6851445804980 lbs.-in./rad1.339"0.394"1900 RPM0.197"0.01 lbs.-sq. in.8.9 lbs.-in.1/4"€43.44
LOVEJOY 68514458050 Screw Style Hub, 8.90 Inch Lbs Torque, 0.787 Inch Dia., 0.01 Lbs Inch Sq. Inertia | CM7YHC 6851445805080 lbs.-in./rad1.339"0.394"1900 RPM0.197"0.01 lbs.-sq. in.8.9 lbs.-in.5/16"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514458038 Screw Style Hub, 4.40 Inch Lbs Torque, 0.63 Inch Dia., 0.0030 Lbs Inch Sq. Inertia
€41.69 /unit