LOVEJOY 68514458037 Disc Coupling, 4.40 Inch Lbs Torque

Item: CM7YGR Model: 68514458037
In Stock

Get it by Thursday, Jun 12

€7.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentering Sleeve
Angular Misalignment
ColorOrange
Coupling SizeMSF16
Coupling TypeMini Soft
Coupling Weight (lb.)0.8 oz.
Insert StyleSleeve Type
KeywayWithout Keyway
Length Through Bore0.315"
MaterialPolyurethane
Max. Bore0.315"
Max. Speed2400 RPM
Min. Bore0.118"
Moment Of Inertia0.003 lbs.-sq. in.
Nominal Torque4.4 lbs.-in.
Outside Dia.0.63"
Overall Length1.063"
Parallel Misalignment0.01"
SeriesMSF Series
Set Screw SizeM4
System Of MeasurementImperial
Torsional Stiffness27 lbs.-in./rad
Volume0.4219 cu. in.

Shipping Info:

Ship weight (kg) 0.0056
Ship height (cm)3.4
Ship length (cm)2
Ship width (cm)2
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514458037 Disc Coupling, 4.40 Inch Lbs Torque
€7.67 /unit