LOVEJOY 68514456650 Coupling Single Beam, Bore 1/2 x 1/2 Inch | AL4LYZ 56650

LOVEJOY 68514456650 Single Beam Coupling, 1/2 x 1/2 In Bore

Item: AL4LYZ Model: 68514456650
In Stock

Get it by Tuesday, Jun 10

€142.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore A1/2" x 1/2"
Bore B1/2" x 1/2"
Bore TypeBored
Coupling SizeES112
Coupling TypeSingle Beam
Hub MaterialAluminum
KeywayWithout Keyway
Nominal Torque17 lbs.-in.
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0025
Ship height (cm)2.8
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessCoupling SizeCoupling TypeNominal TorqueMax. Bore Dia.Min. BoreScrew SizePrice
LOVEJOY 68514456626 Coupling Single Beam Bore 1/4 x 1/4 In | AA9FXA 1CYJ3 / 56626 6851445662619 mm-ES075Single Beam5 lbs.-in.0.236"0.157"M4€83.48
LOVEJOY 68514456622 Motion Control Coupling, 5 Inch Lbs Torque, 0.748 Inch Dia., 20.16 Lbs Inch Sq. Inertia | CM7YFN 685144566220.748"119.4 lbs.-in./radES075Single Beam Coupling5 lbs.-in.0.236"0.157"#8-32€100.24
LOVEJOY 68514456624 Motion Control Coupling, 5 Inch Lbs Torque, 0.748 Inch Dia., 20.16 Lbs Inch Sq. Inertia | CM7YFP 685144566240.748"119.4 lbs.-in./radES075Single Beam Coupling5 lbs.-in.0.236"0.157"#8-32€118.73
LOVEJOY 68514456634 Motion Control Coupling, 11 Inch Lbs Torque, 0.984 Inch Dia., 86.80 Lbs Inch Sq. Inertia | CM7YFT 685144566340.984"286.5 lbs.-in./radES100Single Beam Coupling11 lbs.-in.0.394"0.236"#10-24€127.05
LOVEJOY 68514456636 Motion Control Coupling, 11 Inch Lbs Torque, 0.984 Inch Dia., 86.80 Lbs Inch Sq. Inertia | CM7YFU 685144566360.984"286.5 lbs.-in./radES100Single Beam Coupling11 lbs.-in.0.394"0.236"#10-24€127.05
LOVEJOY 68514456638 Motion Control Coupling, 11 Inch Lbs Torque, 0.984 Inch Dia., 86.80 Lbs Inch Sq. Inertia | CM7YFV 685144566380.984"286.5 lbs.-in./radES100Single Beam Coupling11 lbs.-in.0.394"0.236"#10-24€127.05
LOVEJOY 68514456646 Motion Control Coupling, 17 Inch Lbs Torque, 1.102 Inch Dia., 148.99 Lbs Inch Sq. Inertia | CM7YFY 685144566461.102"409.3 lbs.-in./radES112Single Beam Coupling17 lbs.-in.0.472"0.315"1/4"-20€142.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514456650 Single Beam Coupling, 1/2 x 1/2 In Bore
€142.12 /unit