LOVEJOY 68514456642 Motion Control Coupling, 11 Inch Lbs Torque, 0.984 Inch Dia., 86.80 Lbs Inch Sq. Inertia

Item: CM7YFW Model: 68514456642
In Stock

Get it by Tuesday, Jun 10

€163.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Axial Misalignment-0.01" to +0.01"
Bore A1/4" x 3/8"
Bore B1/4" x 3/8"
Bore TypeBored
Coupling SizeES100
Coupling TypeSingle Beam Coupling
Coupling Weight (lb.)1.1 oz.
FinishAnodized
Hub MaterialAluminum
KeywayWithout Keyway
Length Through Bore0.276"
Max. Angular Misalignment
Max. Bore Dia.0.394"
Max. Operating Temp.200°F
Max. Speed10000 RPM
Min. Bore0.236"
Moment Of Inertia86.8 lbs.-sq. in.
Nominal Torque11 lbs.-in.
Outside Dia.0.984"
Overall Length0.984"
Parallel Misalignment0.005"
Screw Size#10-24
Screw Thread Per Inch24
SeriesES Series
StyleClamp Screw
System Of MeasurementImperial
Torsional Stiffness286.5 lbs.-in./rad
Volume0.95276 cu. in.

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.5
Ship length (cm)2.49
Ship width (cm)2.49
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessNominal TorqueMax. Bore Dia.Min. BoreMoment Of InertiaCoupling SizeCoupling Weight (lb.)Price
LOVEJOY 68514456620 Coupling Single Beam, Bore 1/8 x 1/8 Inch | AM9DTW 56620 68514456620--1.8 lbs.-in.---EC050-€128.03
LOVEJOY 68514458292 Clamp-On Beam Shaft Coupling, 0.9840 Inch OD, Anodized Aluminum | AN9BEV 58292 685144582921.26"286.5 lbs.-in./rad11 lbs.-in.0.394"0.236"86.8 lbs.-sq. in.--€163.22
LOVEJOY 68514458298 Clamp-On Beam Shaft Coupling, 1.1020 Inch OD, Anodized Aluminum | AN9DAP 58298 685144582981.496"409.3 lbs.-in./rad17 lbs.-in.0.472"0.315"207.08 lbs.-sq. in.--€179.34
LOVEJOY 68514456628 Motion Control Coupling, 5 Inch Lbs Torque, 0.748 Inch Dia., 20.16 Lbs Inch Sq. Inertia | CM7YFQ 685144566280.748"119.4 lbs.-in./rad5 lbs.-in.0.236"0.157"20.16 lbs.-sq. in.ES0750.4 oz.€138.53
LOVEJOY 68514456644 Motion Control Coupling, 11 Inch Lbs Torque, 0.984 Inch Dia., 86.80 Lbs Inch Sq. Inertia | CM7YFX 685144566440.984"286.5 lbs.-in./rad11 lbs.-in.0.394"0.236"86.8 lbs.-sq. in.ES1001.1 oz.€163.22
LOVEJOY 68514456652 Motion Control Coupling, 17 Inch Lbs Torque, 1.102 Inch Dia., 148.99 Lbs Inch Sq. Inertia | CM7YFZ 685144566521.102"409.3 lbs.-in./rad17 lbs.-in.0.472"0.315"148.99 lbs.-sq. in.ES1121.4 oz.€179.34
LOVEJOY 68514456654 Motion Control Coupling, 17 Inch Lbs Torque, 1.102 Inch Dia., 148.99 Lbs Inch Sq. Inertia | CM7YGA 685144566541.102"409.3 lbs.-in./rad17 lbs.-in.0.472"0.315"148.99 lbs.-sq. in.ES1121.4 oz.€179.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514456642 Motion Control Coupling, 11 Inch Lbs Torque, 0.984 Inch Dia., 86.80 Lbs Inch Sq. Inertia
€163.22 /unit