LOVEJOY 68514455722 Spacer Assembly, RRC295 Coupling Size, 5 Inch Depth

Item: CM7YZU Model: 68514455722
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpacer Assembly
Coupling SizeRRC295
Coupling TypeJaw
Depth5"
Dimension Cd9 14/25"
Height9 14/25"
Hub Style4
Includes2 RRC Jaw Rings, 1 Collar With Hardware, 1 Set Of SXB (NBR) Cushions
Insert StyleCushion Type
Length Through Bore2 3/4"
Max. Bore4 1/8"
Min. Bore1 1/2"
Nominal Torque1281.25 lbs.-in.
Normal Temperature Range-40°F to +212°F
Overall Length5"
Spacer Hub Length (dimension S)5"
TypeSpacer Assembly
Volume456.968 cu. ft.

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)24.13
Ship length (cm)12.7
Ship width (cm)24.13

Product Variants

ProductModelCoupling SizeLength Through BoreMax. BoreMin. BoreOverall LengthDepthNominal TorqueHeightPrice
LOVEJOY 68514455720 RRC285 Spacer Assembly 7" | AJ2XBP 68514455720--4 1/8"1 1/4"7"---€1,053.27
LOVEJOY 68514455751 RRC2955 Spacer Assembly 5" | AJ2XBR 68514455751--4 1/8"1 3/4"5"---€1,094.51
LOVEJOY 68514455713 Rrc276 Spacer Assembly 5" | AN9BFD 55713 68514455713RRC276-------€905.80
LOVEJOY 68514455709 Spacer Assembly, RRC226 Coupling Size, 3.5 Inch Depth | CM7YZG 68514455709RRC2262 21/25"2 1/8"7/8"3 1/2"3 1/2"337.6 lbs.-in.5 1/2"-
RFQ
LOVEJOY 68514455710 Spacer Assembly, RRC226 Coupling Size, 5 Inch Depth | CM7YZH 68514455710RRC2262 21/25"2 1/8"7/8"5"5"337.6 lbs.-in.5 1/2"-
RFQ
LOVEJOY 68514455711 Spacer Assembly, RRC226 Coupling Size, 7 Inch Depth | CM7YZJ 68514455711RRC2262 21/25"2 1/8"7/8"7"7"337.6 lbs.-in.5 1/2"€853.30
LOVEJOY 68514455712 Spacer Assembly, RRC276 Coupling Size, 3.5 Inch Depth | CM7YZK 68514455712RRC2762.47"2 7/8"7/8"3 1/2"3 1/2"532.84 lbs.-in.6 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514455722 Spacer Assembly, RRC295 Coupling Size, 5 Inch Depth