LOVEJOY 68514450007 U-Joint Kit, D Series, Steel | AL4PEK 50007

LOVEJOY 68514450007 Repair Kit, D6 Size, Steel

Item: AL4PEK Model: 68514450007
In Stock

Get it by Friday, Jun 13

€48.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Kit
Bore SizeNone
Bore TypeNone
Joint TypeD Type
KeywayNone
MaterialNone
SizeD6
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)13.65
Ship length (cm)4.13
Ship width (cm)4.13
Country of OriginUS

Product Variants

ProductModelJoint TypeSizeMaterialBore TypeKeywayBore SizePrice
LOVEJOY 68514450012 Repair Kit, Steel | AK3WZK 50012 68514450012D TypeD12NoneNoneNoneNone€112.32
LOVEJOY 68514450005 Repair Kit, Steel | AL2FAW 50005 68514450005D TypeD4NoneNoneNoneNone€39.49
LOVEJOY 68514450008 Repair Kit, Steel | AL3KLD 50008 68514450008D TypeD7NoneNoneNoneNone€61.45
LOVEJOY 68514450013 Repair Kit, Universal Joint, Steel | AM7XQK 50013 68514450013D TypeD13NoneNoneNoneNone€280.83
LOVEJOY 68514450003 Pin & Block U-Joint, Single Joint, 0.75 Inch Bore, 1.50 Inch OD, Steel | AN9BEJ 50003 68514450003D TypeD2NoneNoneNoneNone€35.11
LOVEJOY 68514450004 Pin & Block U-Joint, Single Joint, 0.6250 Inch Bore, 3.75 Inch Length, Steel | AN9BEK 50004 68514450004D TypeD3NoneNoneNoneNone€31.82
LOVEJOY 68514450006 Repair Kit, Includes Block, Half Pins | CM7YFG 68514450006UniversalD5-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514450007 Repair Kit, D6 Size, Steel
€48.26 /unit