LOVEJOY 68514448276 Jaw Coupling Hub, L090 Coupling Size, 12 mm Bore, 1.32 Inch Hub Length | CF3JHC

LOVEJOY 68514448276 Jaw Coupling Hub, L090 Coupling Size, 12 mm Bore Size, 1.32 Inch Hub Length

Item: CF3JHC Model: 68514448276
In Stock

Get it by Tuesday, Jun 10

€18.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size12 mm
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G13.21 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm23/100 hp
Hp Rating @ 1200 Rpm2 19/25 hp
Hp Rating @ 1800 Rpm4 11/100 hp
Hp Rating @ 3600 Rpm8 7/25 hp
Hub Length33.53 mm
Hub MaterialSintered Iron
Hub Type1
KeywayWithout Keyway
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore20.83 mm
Max. Bore25 mm
Max. Speed9000 RPM
Min. Bore6 mm
Nominal Torque16.27 N-m
Number Of Jaws3
Outside Dia.53.59 mm
Overall Length54.61 mm
Set Screw Style Coupling Location Size11.18 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)5.46
Ship length (cm)5.36
Ship width (cm)5.36
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialMax. SpeedNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BorePrice
LOVEJOY 68514441460 L050 Hub 8mm Bore No Keyway | AJ2WZC 6851444146027.43 mmSintered Iron18000 RPM243.43 mm15.75 mm2.97 N-m16 mm€6.84
LOVEJOY 68514451995 L190 Hub 48mm Bore No Keyway | AJ2WZE 68514451995114.3 mmSintered Iron5000 RPM3123.44 mm49.28 mm195.24 N-m55 mm€130.95
LOVEJOY 68514445872 L035 Hub 6mm Bore No Keyway | AJ2WZF 6851444587216 mmSintered Iron31000 RPM220.57 mm6.86 mm0.4 N-m9 mm€12.02
LOVEJOY 68514456180 L150 Hub 35mm Bore No Keyway | AJ2XFH 6851445618095.25 mmSintered Iron5000 RPM3114.3 mm44.45 mm140.1 N-m48 mm€94.18
LOVEJOY 68514410215 L050 Hub 7mm Bore No Keyway | AJ2XFV 6851441021527.43 mmSintered Iron18000 RPM243.43 mm15.75 mm2.97 N-m16 mm€7.18
LOVEJOY 68514447419 L035 Hub 5mm Bore No Keyway | AJ2XFW 6851444741916 mmSintered Iron31000 RPM220.57 mm6.86 mm0.4 N-m9 mm€12.02
LOVEJOY 68514441461 L090 Hub 14mm Bore No Keyway | AJ2XGB 6851444146153.59 mmSintered Iron9000 RPM354.61 mm20.83 mm16.27 N-m25 mm€18.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514448276 Jaw Coupling Hub, L090 Coupling Size, 12 mm Bore Size, 1.32 Inch Hub Length
€18.70 /unit