LOVEJOY 68514448108 C2955 Hub 2-7/8 3/4 x 3/8 Keyway | AM4UTQ 48108

LOVEJOY 68514448108 C Type Hub C2955, 2-7/8 Inch Bore Size, 3/4 x 3/8 Inch Keyway

Item: AM4UTQ Model: 68514448108
In Stock

Get it by Tuesday, Jun 10

€910.18 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC Type Hub
Bore Size2 7/8"
Bore TypeBored
ColorGray
Coupling TypeJaw
Dimension Cd9.62"
Dimension G1 22/25"
Dimension Hd7 3/25"
Distance Between Spider And Hub Face (dimension Cl)3/25"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm30 hp
Hp Rating @ 1200 Rpm360 hp
Hp Rating @ 1800 Rpm540 hp
Hub Length6.13"
Hub MaterialCast Iron
Hub Type3
KeywayKeyway
Keyway Depth3/4" x 3/8"
Keyway Size3/4" x 3/8"
Keyway Width3/4" x 3/8"
Length Through Bore4 1/4"
Max. Bore4"
Max. Speed2300 RPM
Min. Bore1 3/4"
Moment Of Inertia (solid) Wr2932 lbs.-sq. in.
Nominal Torque18900 lbs.-in.
Number Of Jaws5
Outside Dia.9 3/25"
Set Screw Style Coupling Location Size2 3/25"
System Of MeasurementImperial
Thread Size5/8"-11

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)15.57
Ship length (cm)23.16
Ship width (cm)23.16
Country of OriginUS

Product Variants

ProductModelKeyway SizeOutside Dia.Max. SpeedNumber Of JawsLength Through BoreNominal TorqueMax. BoreMin. BorePrice
LOVEJOY 68514444014 C280 Hub 2-3/8 Bore 5/8" x 5/16" Keyway | AJ2XBH 685144440145/8" x 5/16"7 1/2"3500 RPM33 3/25"7560 lbs.-in.3"1 1/4"€506.88
LOVEJOY 68514426052 C276 Hub 1-3/8" Bore 5/16" x 5/32" Keyway | AJ2XJZ 685144260525/16" x 5/32"6.18"4200 RPM33 3/25"4716 lbs.-in.2 7/8"7/8"€446.63
LOVEJOY 68514444545 C2955 Hub 3-1/2" Bore 7/8" x 7/16" Keyway | AJ2XNK 685144445457/8" x 7/16"9 3/25"2300 RPM54 1/4"18900 lbs.-in.4"1 3/4"€910.18
LOVEJOY 68514454549 C2955 Hub 2-5/8" Bore 5/8" x 5/16" Keyway | AJ2XNR 685144545495/8" x 5/16"9 3/25"2300 RPM54 1/4"18900 lbs.-in.4"1 3/4"€893.83
LOVEJOY 68514426036 C226 Hub 1-1/8 1/4 x 1/8 Keyway | AK7KPK 26036 685144260361/4" x 1/8"5.15"4800 RPM32 3/4"2988 lbs.-in.2 1/2"7/8"€353.71
LOVEJOY 68514426040 C226 Hub 1-1/2 3/8 x 3/16 Keyway | AK7KPL 26040 685144260403/8" x 3/16"5.15"4800 RPM32 3/4"2988 lbs.-in.2 1/2"7/8"€353.71
LOVEJOY 68514426045 C226 Hub 2-1/8 1/2 x 1/4 Keyway | AK7KPM 26045 685144260451/2" x 1/4"5.15"4800 RPM32 3/4"2988 lbs.-in.2 1/2"7/8"€336.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514448108 C Type Hub C2955, 2-7/8 Inch Bore Size, 3/4 x 3/8 Inch Keyway
€910.18 /unit