LOVEJOY 68514447558 Universal Joint, 1.500 Inch Dia., 4.25 Inch Length, 7920 Inch Lbs Breaking Torque

Item: CM7YFD Model: 68514447558
In Stock

Get it by Tuesday, Jun 10

€216.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedYes
Bore A1" x 1"
Bore B1" x 1"
Bore Depth1.18"
Bore Dia.1 3/25"
Bore TypeBored
ColorMetallic
Coupling Keyway SizeNo Keyway
Joint TypeUniversal
KeywayNo Keyway
Length Through Bore1.18"
Main Pin Height (dimension E)2 3/25"
MaterialSteel
Max. Angle Offset25°F
Max. Bore1 3/25"
Max. Operating Angle25°
Max. Speed1750 RPM
Operating Temp. Range-30°F to +212°F
Outside Dia.1 1/2"
Overall Length4 1/4"
Set Screw SizeNo Setscrew
SizeD10B
Static Breaking Torque7920 lbs.-in.
System Of MeasurementImperial
Volume9.5625 cu. in.

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)10.8
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelJoint TypeBore TypeBore Dia.Max. Angle OffsetOutside Dia.Overall LengthKeywayBore DepthPrice
LOVEJOY 68514416226 Universal Joint, Length 1.75 Inch, Steel | AK3WWM 16226 68514416226D TypeBored1/4"25°0.38"1 3/4"Without Keyway14/25"€92.14
LOVEJOY 68514416235 Universal Joint, Length 2 Inch, Steel | AK3WWT 16235 68514416235D TypeBored0.38"25°1/2"2"Without Keyway0.62"€96.74
LOVEJOY 68514416259 Universal Joint, Length 2.25 Inch, Steel | AK3WWY 16259 68514416259D TypeBored1/2"25°0.62"2 1/4"Without Keyway17/25"€99.04
LOVEJOY 68514416289 Universal Joint, Length 2.68 Inch, Steel | AK3WXE 16289 68514416289D TypeBored0.62"25°3/4"2 17/25"Without Keyway22/25"€99.04
LOVEJOY 68514416346 Universal Joint, Length 3 Inch, Steel | AK3WXL 16346 68514416346D TypeBored0.69"25°22/25"3"Without Keyway22/25"€124.88
LOVEJOY 68514446036 Universal Joint, Length 3.38 Inch, Steel | AK3WXQ 46036 68514446036D TypeBored3/4"25°1"3.38"Without Keyway1"€136.38
LOVEJOY 68514416363 Universal Joint, Length 3.38 Inch, Steel | AK3WXT 16363 68514416363D TypeBored3/4"25°1"3.38"Without Keyway1"€119.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514447558 Universal Joint, 1.500 Inch Dia., 4.25 Inch Length, 7920 Inch Lbs Breaking Torque
€216.10 /unit