LOVEJOY 68514445780 C295 Hub 1-3/4 3/8 x 3/16 Keyway | AL2LHY 45780

LOVEJOY 68514445780 C Type Hub C295, 1-3/4 Inch Bore Size, 3/8 x 3/16 Inch Keyway

Item: AL2LHY Model: 68514445780
Limited Availability
€588.72 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemC Type Hub
Bore Size1 3/4"
Bore TypeBored
ColorGray
Coupling TypeJaw
Dimension Cd9.62"
Dimension G1 22/25"
Dimension Hd6 1/4"
Distance Between Spider And Hub Face (dimension Cl)3/25"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm18 hp
Hp Rating @ 1200 Rpm216 hp
Hp Rating @ 1800 Rpm324 hp
Hub Length5.63"
Hub MaterialCast Iron
Hub Type3
KeywayKeyway
Keyway Depth3/8" x 3/16"
Keyway Size3/8" x 3/16"
Keyway Width3/8" x 3/16"
Length Through Bore3 3/4"
Max. Bore3 1/2"
Max. Speed2300 RPM
Min. Bore1 1/2"
Moment Of Inertia (solid) Wr2862 lbs.-sq. in.
Nominal Torque11340 lbs.-in.
Number Of Jaws3
Outside Dia.9 3/25"
Set Screw Style Coupling Location Size1 22/25"
System Of MeasurementImperial
Thread Size5/8"-11

Product Variants

ProductModelKeyway SizeOutside Dia.Max. SpeedNumber Of JawsLength Through BoreNominal TorqueMax. BoreMin. BorePrice
LOVEJOY 68514444014 C280 Hub 2-3/8 Bore 5/8" x 5/16" Keyway | AJ2XBH 685144440145/8" x 5/16"7 1/2"3500 RPM33 3/25"7560 lbs.-in.3"1 1/4"€506.88
LOVEJOY 68514426052 C276 Hub 1-3/8" Bore 5/16" x 5/32" Keyway | AJ2XJZ 685144260525/16" x 5/32"6.18"4200 RPM33 3/25"4716 lbs.-in.2 7/8"7/8"€446.63
LOVEJOY 68514444545 C2955 Hub 3-1/2" Bore 7/8" x 7/16" Keyway | AJ2XNK 685144445457/8" x 7/16"9 3/25"2300 RPM54 1/4"18900 lbs.-in.4"1 3/4"€910.18
LOVEJOY 68514454549 C2955 Hub 2-5/8" Bore 5/8" x 5/16" Keyway | AJ2XNR 685144545495/8" x 5/16"9 3/25"2300 RPM54 1/4"18900 lbs.-in.4"1 3/4"€893.83
LOVEJOY 68514426036 C226 Hub 1-1/8 1/4 x 1/8 Keyway | AK7KPK 26036 685144260361/4" x 1/8"5.15"4800 RPM32 3/4"2988 lbs.-in.2 1/2"7/8"€353.71
LOVEJOY 68514426040 C226 Hub 1-1/2 3/8 x 3/16 Keyway | AK7KPL 26040 685144260403/8" x 3/16"5.15"4800 RPM32 3/4"2988 lbs.-in.2 1/2"7/8"€353.71
LOVEJOY 68514426045 C226 Hub 2-1/8 1/2 x 1/4 Keyway | AK7KPM 26045 685144260451/2" x 1/4"5.15"4800 RPM32 3/4"2988 lbs.-in.2 1/2"7/8"€336.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514445780 C Type Hub C295, 1-3/4 Inch Bore Size, 3/8 x 3/16 Inch Keyway
€588.72 /unit