LOVEJOY 68514445306 Coupling Hub, RRSC225 Coupling Size, 1-3/8 Inch Bore Size, 5/16X5/32K

Item: CJ8PCV Model: 68514445306
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemHub
Bore Size1 3/8"
Bore TypeBored
ColorGray
Coupling SizeRRSC225
Coupling TypeJaw , RRSC
Dimension Cd5.62"
Distance Between Spider And Hub Face (dimension Cl)3/25"
Hub Length3.06"
Hub MaterialCast Iron
Hub Type4
KeywayKeyway
Keyway Depth5/16" x 5/32"
Keyway Width5/16" x 5/32"
Length Through Bore2.18"
Max. Bore2 5/8"
Min. Bore3/4"
Outside Dia.5"
Set Screw Style Coupling Location Size10"
System Of MeasurementImperial
Thread Dia.0.5"
Threads Per Inch1/2"-13
Volume76.5 cu. in.

Shipping Info:

Ship weight (kg) 4.0995

Product Variants

ProductModelOutside Dia.Hub MaterialCoupling SizeKeyway SizeLength Through BoreMax. BoreMin. BoreHub LengthPrice
LOVEJOY 68514445279 RRS190 Hub 1-7/8" Bore 1/2" X 1/4" Keyway | AJ2XBE 685144452794 1/2"Sintered Iron-1/2" x 1/4"1.94"2 1/8"3/4"2.82"€217.66
LOVEJOY 68514451672 RRS090 Hub 1 Bore 1/4" x 1/8" Keyway | AJ2XLR 685144516722.11"Sintered Iron-1/4" x 1/8"0.81"1"1/4"1 6/25"€22.92
LOVEJOY 68514441228 Rrs090 Hub 7/8 3/16 x 3/32 Keyway | AK4AVZ 41228 685144412282.11"Sintered Iron-3/16" x 3/32"0.81"1"1/4"1 6/25"€22.92
LOVEJOY 68514438155 Rrs100 Hub 1" 1/4 x 1/8 Keyway | AK4AYV 38155 685144381552.53"Sintered Iron-1/4" x 1/8"1.38"1 3/8"0.437"1.97"€67.55
LOVEJOY 68514438150 Rrs095 Hub 1-1/8 1/4 x 1/8 Keyway | AK4AZA 38150 685144381502.11"Sintered Iron-1/4" x 1/8"1"1 1/8"0.437"1.43"€35.11
LOVEJOY 68514438153 Rrs100 Hub 3/4 3/16 x 3/32 Keyway | AK4AZD 38153 685144381532.53"Sintered Iron-3/16" x 3/32"1.38"1 3/8"0.437"1.97"€99.00
LOVEJOY 68514438147 Rrs095 Hub 3/4 3/16 x 3/32 Keyway | AK4AZV 38147 685144381472.11"Sintered Iron-3/16" x 3/32"1"1 1/8"0.437"1.43"€36.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514445306 Coupling Hub, RRSC225 Coupling Size, 1-3/8 Inch Bore Size, 5/16X5/32K