LOVEJOY 68514445219 C276 Hub 42mm Bore 2 x 3.3mm Keyway | AJ2XCK

LOVEJOY 68514445219 C Type Hub C276, 42 mm Bore Size, 2 x 3.3 mm Keyway

Item: AJ2XCK Model: 68514445219
In Stock

Get it by Wednesday, Jun 11

€446.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC Type Hub
Bore Size42 mm
Bore TypeBored
ColorGray
Coupling TypeJaw
Dimension Cd165.86 mm
Dimension G41.4 mm
Dimension Hd127 mm
Distance Between Spider And Hub Face (dimension Cl)3.05 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm7 1/2 hp
Hp Rating @ 1200 Rpm90 hp
Hp Rating @ 1800 Rpm135 hp
Hp Rating @ 3600 Rpm270 hp
Hub Length120.65 mm
Hub MaterialCast Iron
Hub Type3
KeywayKeyway
Keyway Depth12 mm x 3.3 mm
Keyway Width12 mm x 3.3 mm
Length Through Bore79.25 mm
Max. Bore73 mm
Max. Speed4200 RPM
Min. Bore22 mm
Moment Of Inertia (solid) Wr2188 lbs.-sq. in.
Nominal Torque532.84 N-m
Number Of Jaws3
Outside Dia.156.97 mm
Set Screw Style Coupling Location Size39.62 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)22.86
Ship length (cm)15.7
Ship width (cm)15.7
Country of OriginUS

Product Variants

ProductModelOutside Dia.Max. SpeedKeyway SizeNumber Of JawsLength Through BoreNominal TorqueMax. BoreMin. BorePrice
LOVEJOY 68514449012 C280 Hub 55mm Bore 6 x 4.3mm Keyway | AJ2XHH 68514449012190.5 mm3500 RPM16 mm x 4.3 mm379.25 mm854.17 N-m76 mm32 mm€506.88
LOVEJOY 68514459032 C276 Hub 70mm 20 x 4.9mm Keyway | AM4VFD 59032 68514459032156.97 mm4200 RPM-379.25 mm532.84 N-m73 mm22 mm€446.63
LOVEJOY 68514454363 C285 Hub 90mm 25 x 5.4mm Keyway | AM8UHV 54363 68514454363215.9 mm3200 RPM25 mm x 5.4 mm395.25 mm1037.43 N-m102 mm32 mm€627.66
LOVEJOY 68514462695 C2955 Hub 95mm 25 x 5.4mm Keyway | AN7DQE 62695 68514462695231.65 mm2300 RPM25 mm x 5.4 mm5107.95 mm2135.42 N-m102 mm44 mm€910.18
LOVEJOY 68514447265 C276 Hub 60mm 18 x 4.4mm Keyway | AN8JKY 47265 68514447265156.97 mm4200 RPM18 mm x 4.4 mm379.25 mm532.84 N-m73 mm22 mm€446.63
LOVEJOY 68514462792 C226 Hub 30mm 8 x 3.3mm Keyway | AN9BCV 62792 68514462792130.81 mm4800 RPM8 mm x 3.3 mm369.85 mm337.6 N-m64 mm22 mm€336.77
LOVEJOY 68514449378 C280 Hub 60mm 18 x 4.4mm Keyway | AN9BDB 49378 68514449378190.5 mm3500 RPM18 mm x 4.4 mm379.25 mm854.17 N-m76 mm32 mm€506.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514445219 C Type Hub C276, 42 mm Bore Size, 2 x 3.3 mm Keyway
€446.63 /unit