LOVEJOY 68514441950 Shaft Coupling, Size 3/8 x 3/8 Inch, Steel | AK3MXQ 41950

LOVEJOY 68514441950 Shaft Coupling, Size 3/8 x 3/8 Inch, Steel

Item: AK3MXQ Model: 68514441950
In Stock

Get it by Wednesday, Jun 11

€420.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft and Coupling
Axial Misalignment0.01"
Bore Dia.1/2"
Bore TypeFinished Bore
ColorGray
Dimension Hd1 1/25"
Hp Rating @ 100 Rpm13/100 hp
Hub StyleShort
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore1/2"
MaterialSteel
Max. Bore1/2"
Max. Parallel Misalignment0.014"
Max. Rpm30000 RPM
Max. Torque82 lbs.-in.
Min. Bore0.313"
Overall Length1.82"
Pin Location (dimension Sl)0.31"
Set Screw Thread Size1/4"-20
Set Screw Thread Size (dimension T)1/4"-20
TypeShaft To Shaft
Wind-up Angle At Max. Torque
Wind-up Angle At Nominal Torque1.05°

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.62
Ship length (cm)2.64
Ship width (cm)2.64
Country of OriginUS

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmMax. RpmDimension HdOverall LengthMin. BoreLength Through BorePin Location (dimension Sl)Price
LOVEJOY 68514413103 Shaft Coupling, Size 3/8 x 3/8 Inch, Steel | AK3WMG 13103 685144131033/8"3/50 hp30000 RPM0.86"1.65"1/4"13/25"1/4"€498.39
LOVEJOY 68514413359 Shaft Coupling, With Set Screw, Size 3/8 x 3/8 Inch, Steel | AK3XAC 13359 685144133593/4"7/25 hp20000 RPM1.42"2 18/25"3/8"21/25"0.41"€715.63
LOVEJOY 68514444809 Shaft Coupling, Size 1/4 x 3/8 Inch, Steel | AL2ZZM 44809 685144448093/8"3/50 hp30000 RPM0.86"1.65"1/4"13/25"1/4"€498.39
LOVEJOY 68514450849 One Piece Shaft-to-Shaft Coupling, 62 Coupling Size, 1.42 Inch OD, Steel | AN9BHA 50849 685144508495/8"1/5 hp20000 RPM1.42"2 7/25"0.313"0.62"0.38"€579.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514441950 Shaft Coupling, Size 3/8 x 3/8 Inch, Steel
€420.46 /unit