LOVEJOY 68514440125 C226 Hub 7/8 Without Keyway & Setscrew Rsb | AK7KQT 40125

LOVEJOY 68514440125 C Type Hub C226, 7/8 Inch Bore Size, Without Keyway and Setscrew

Item: AK7KQT Model: 68514440125
In Stock

Get it by Thursday, Jun 12

€286.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC Type Hub
Bore Size7/8"
Bore TypeRough Stock Bore
ColorGray
Coupling TypeJaw
Dimension Cd5 1/2"
Dimension G1 1/2"
Dimension Hd4 3/25"
Distance Between Spider And Hub Face (dimension Cl)3/25"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm4 7/10 hp
Hp Rating @ 1200 Rpm56 2/5 hp
Hp Rating @ 1800 Rpm85 hp
Hp Rating @ 3600 Rpm169 1/5 hp
Hub Length4 1/4"
Hub MaterialCast Iron
Hub Type3
KeywayWithout Keyway
Length Through Bore2 3/4"
Max. Bore2 1/2"
Max. Speed4800 RPM
Min. Bore7/8"
Moment Of Inertia (solid) Wr274 lbs.-sq. in.
Nominal Torque2988 lbs.-in.
Number Of Jaws3
Outside Dia.5.15"
Set Screw Style Coupling Location Size1.38"
System Of MeasurementImperial
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)22.86
Ship length (cm)15.7
Ship width (cm)15.7
Country of OriginUS

Product Variants

ProductModelOutside Dia.Max. SpeedNumber Of JawsLength Through BoreNominal TorqueMax. BoreMin. BoreDimension GPrice
LOVEJOY 68514441036 C285 Hub 1-1/4" No Keyway N/SS RSB | AJ2XNZ 685144410368 1/2"3200 RPM33 3/4"9182 lbs.-in.4"1 1/4"1.63"€506.88
LOVEJOY 68514441037 C295 Hub 1-1/2 Without Keyway & Setscrew Rsb | AK7KPN 41037 685144410379 3/25"2300 RPM33 3/4"11340 lbs.-in.3 1/2"1 1/2"1 22/25"€724.11
LOVEJOY 68514440126 C276 Hub 7/8 Without Keyway & Setscrew Rsb | AK7KQD 40126 685144401266.18"4200 RPM33 3/25"4716 lbs.-in.2 7/8"7/8"1.63"€346.50
LOVEJOY 68514426067 C280 Hub 1-1/4 Without Keyway & Setscrew Rsb | AK7KQE 26067 685144260677 1/2"3500 RPM33 3/25"7560 lbs.-in.3"1 1/4"1.63"€382.28
LOVEJOY 68514441038 C2955 Hub 1-3/4 Without Keyway & Setscrew Rsb | AL2XVD 41038 685144410389 3/25"2300 RPM54 1/4"18900 lbs.-in.4"1 3/4"1 22/25"€845.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514440125 C Type Hub C226, 7/8 Inch Bore Size, Without Keyway and Setscrew
€286.82 /unit