LOVEJOY 68514439508 Coupling Flange, Stamped Steel | AL2HNQ 39508

LOVEJOY 68514439508 Coupling Flange, Stamped Steel

Item: AL2HNQ Model: 68514439508
In Stock

Get it by Tuesday, Jun 17

€632.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
ColorMetallic
Coupling Size60
Dimension Bc3 22/25"
Dimension L0.94"
Dimension P2.623" to 2.625"
Dimension Q3/25"
Dimension R0.94"
Hp Rating @ 100 Rpm6 1/2 hp
Hp Rating @ 1150 Rpm75 hp
Hp Rating @ 1750 Rpm114 hp
Hub StyleDelta
Keyway SizeNo Keyway
Keyway TypeNo Keyway
MaterialSteel
Max. Bore2 1/2"
Max. Continuous Torque4100 lbs.-in.
Min. Bore3/4"
Outside Dia.7 1/4"
Peak Overload Torque6250 lbs.-in.
Rated Hp At 3,500 Rpm228 hp
Rated Hp At 875 Rpm57 hp
Set Screw Thread Size3/8"-16
TypeFlex Link

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)3.81
Ship length (cm)5.24
Ship width (cm)5.24
Country of OriginUS

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmOutside Dia.Dimension PDimension LCoupling SizeDimension BcMin. BorePrice
LOVEJOY 68514439492 Spacer Flange, Steel | AN2EHE 39492 685144394921 3/8"1 1/5 hp4.38"1.498" to 1.5"1/2"402 3/25"0.438"€220.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514439508 Coupling Flange, Stamped Steel
€632.58 /unit