LOVEJOY 68514436624 Spacer Hub, Bore 7/8 Inch, Keyway 3/16 x 3/32 Inch, Cast Iron | AK4AEX 36624

LOVEJOY 68514436624 Spacer Hub, Bore 7/8 Inch, Keyway 3/16 x 3/32 Inch, Cast Iron

Item: AK4AEX Model: 68514436624
In Stock

Get it by Monday, Jun 16

€116.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSC Type Hub
Bore Size7/8"
Bore TypeFinished Bore
ColorGray
Coupling TypeS Flex
Dimension L1 18/25"
Dimension Sl0.66"
Hp Rating @ 100 Rpm1 4/5 hp
Hp Rating @ 1200 Rpm22 hp
Hp Rating @ 1800 Rpm32 hp
Hp Rating @ 3600 Rpm65 hp
Hub8SCH
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max. Bore1 7/8"
Max. Speed4500 RPM
Nominal Torque (with Epdm Sleeve)1135 lbs.-in.
Outside Dia.3 1/4"
Thread Size3/8"-16
Torsional Stiffness4335 lbs.-in./rad

Shipping Info:

Ship weight (kg) 1.602
Ship height (cm)4.37
Ship length (cm)8.26
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelOutside Dia.Max. SpeedTorsional StiffnessHp Rating @ 100 RpmMax. BoreHp Rating @ 1800 RpmHp Rating @ 3600 RpmKeyway SizePrice
LOVEJOY 68514436592 Spacer Hub, Bore 7/8 Inch, Keyway 3/16 x 3/32 Inch, Cast Iron | AK3ZCW 36592 685144365922"7600 RPM916 lbs.-in./rad2/5 hp1 1/8"6 9/10 hp13 7/10 hp3/16" x 3/32"€74.43
LOVEJOY 68514436601 Spacer Hub, Bore 7/8 Inch, Keyway 3/16 x 3/32 Inch, Cast Iron | AK4ACT 36601 685144366012 1/2"6000 RPM1718 lbs.-in./rad7/10 hp1 3/8"12 9/10 hp25 7/10 hp3/16" x 3/32"€83.73
LOVEJOY 68514436602 Spacer Hub, Bore 1 Inch, Keyway 1/4 x 1/8 Inch, Cast Iron | AK4ACW 36602 685144366022 1/2"6000 RPM1718 lbs.-in./rad7/10 hp1 3/8"12 9/10 hp25 7/10 hp1/4" x 1/8"€83.73
LOVEJOY 68514436603 Spacer Hub, Bore 1-1/8 Inch, Keyway 1/4 x 1/8 Inch, Cast Iron | AK4ADA 36603 685144366032 1/2"6000 RPM1718 lbs.-in./rad7/10 hp1 3/8"12 9/10 hp25 7/10 hp1/4" x 1/8"€83.73
LOVEJOY 68514436604 Spacer Hub, Bore 1-1/4 Inch, Keyway 1/4 x 1/8 Inch, Cast Iron | AK4ADE 36604 685144366042 1/2"6000 RPM1718 lbs.-in./rad7/10 hp1 3/8"12 9/10 hp25 7/10 hp1/4" x 1/8"€83.73
LOVEJOY 68514436605 Spacer Hub, Bore 1-3/8 Inch, Keyway 5/16 Inch, Cast Iron | AK4ADJ 36605 685144366052 1/2"6000 RPM1718 lbs.-in./rad7/10 hp1 3/8"12 9/10 hp25 7/10 hp5/16" x 5/32"€83.73
LOVEJOY 68514436612 Spacer Hub, Bore 7/8 Inch, Keyway 3/16 x 3/32 Inch, Cast Iron | AK4ADT 36612 685144366122.81"5250 RPM2769 lbs.-in./rad1 1/5 hp1 5/8"21 hp41 hp3/16" x 3/32"€93.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514436624 Spacer Hub, Bore 7/8 Inch, Keyway 3/16 x 3/32 Inch, Cast Iron
€116.27 /unit