LOVEJOY 68514436572 Spacer Flange, Size 11, Cast Iron | AL4JCX 36572

LOVEJOY 68514436572 Spacer Flange, Size 11, Cast Iron

Item: AL4JCX Model: 68514436572
In Stock

Get it by Tuesday, Jun 17

€422.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Bore TypeSpacer Flange/No Bore
ColorGray
Coupling TypeS Flex
Dimension Fl1 1/2"
Dimension Hd0.06"
Dimension L1 14/25"
Dimension P0.03"
Hp Rating @ 100 Rpm7 1/5 hp
Hp Rating @ 1200 Rpm86 hp
Hp Rating @ 1800 Rpm129 hp
Hp Rating @ 3600 Rpm259 hp
Keyway SizeNo Keyway
Keyway TypeNo Keyway
MaterialCast Iron
Max. Speed3600 RPM
Nominal Torque (with Epdm Sleeve)4530 lbs.-in.
Outside Dia.8 5/8"
Torsional Stiffness17300 lbs.-in./rad
TypeCoupling Flange

Shipping Info:

Ship weight (kg) 5.6835
Ship height (cm)3.81
Ship length (cm)5.24
Ship width (cm)5.24
Country of OriginUS

Product Variants

ProductModelHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedDimension LDimension FlHp Rating @ 1200 RpmHp Rating @ 1800 RpmPrice
LOVEJOY 68514436538 Spacer Flange, Size 8, Cast Iron | AK4ACB 36538 685144365381 4/5 hp5.45"0.28"4500 RPM1.63"0.91"22 hp32 hp€115.14
LOVEJOY 68514436544 Spacer Flange, Size 8, Cast Iron | AK4ACD 36544 685144365441 4/5 hp5.45"1.03"4500 RPM2.38"0.91"22 hp32 hp€176.79
LOVEJOY 68514436524 Spacer Flange, Size 5, Cast Iron | AK4ACG 36524 685144365242/5 hp3 1/4"0.8"7600 RPM1.69"0.59"4 3/5 hp6 9/10 hp€57.59
LOVEJOY 68514436570 Spacer Flange, Size 11, Cast Iron | AK4ACL 36570 685144365707 1/5 hp8 5/8"2.97"3600 RPM1 1/2"1 1/2"86 hp129 hp€380.90
LOVEJOY 68514436548 Spacer Flange, Size 9, Cast Iron | AK4ALU 36548 685144365482 9/10 hp6.35"0.06"3750 RPM1.69"1.03"34 hp51 hp€141.74
LOVEJOY 68514436526 Spacer Flange, Size 6, Cast Iron | AL2CPZ 36526 685144365267/10 hp4"0.59"6000 RPM1.63"18/25"8 3/5 hp12 9/10 hp€70.88
LOVEJOY 68514436560 Spacer Flange, Size 10, Cast Iron | AL2DDC 36560 685144365604 3/5 hp7 1/2"2.13"3600 RPM2 1/4"1.22"55 hp82 hp€241.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514436572 Spacer Flange, Size 11, Cast Iron
€422.87 /unit