LOVEJOY 68514436115 Shaft Coupling, Bore 0.5 Inch, Zinc | AK3ZCZ 36115

LOVEJOY 68514436115 Shaft Coupling, Bore 0.5 Inch, Zinc

Item: AK3ZCZ Model: 68514436115
In Stock

Get it by Monday, Jun 16

€22.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Bore Size1/2"
Bore TypeFinished Bore
ColorGray
Coupling TypeS Flex
Dimension Fl11/25"
Dimension Hd1.63"
Dimension L22/25"
Dimension P0.44"
Dimension Sl1/4"
Hp Rating @ 100 Rpm1/5 hp
Hp Rating @ 1200 Rpm2 3/10 hp
Hp Rating @ 1800 Rpm3 2/5 hp
Hp Rating @ 3600 Rpm6 9/10 hp
Keyway SizeNo Keyway
Keyway TypeNo Keyway
MaterialDie Cast Zinc
Max. Bore1"
Max. Speed7600 RPM
Nominal Torque (with Epdm Sleeve)120 lbs.-in.
Outside Dia.2.46"
Thread Size1/4"-20
Torsional Stiffness458 lbs.-in./rad
TypeCoupling Flange

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)3.81
Ship length (cm)5.24
Ship width (cm)5.24
Country of OriginUS

Product Variants

ProductModelThread SizeMaterialMax. BoreHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedDimension LPrice
LOVEJOY 68514436046 Shaft Coupling, Bore 0.375 Inch, Zinc | AK3ZCN 36046 685144360461/4"-20Die Cast Zinc7/8"1/10 hp2.062"0.44"9200 RPM0.81"€16.62
LOVEJOY 68514436114 Shaft Coupling, Bore 0.5 Inch, Zinc | AK3ZCQ 36114 685144361141/4"-20Die Cast Zinc7/8"1/10 hp2.062"0.44"9200 RPM0.81"€17.45
LOVEJOY 68514436347 Shaft Coupling, Zinc | AK3ZDY 36347 685144363471/4"-20Cast Iron1 1/8"2/5 hp3 1/4"0.47"7600 RPM1.06"€34.88
LOVEJOY 68514436351 Shaft Coupling, Bore 0.625 Inch, Zinc | AK3ZEN 36351 685144363515/16"-18Cast Iron1 3/8"7/10 hp4"0.53"6000 RPM1.31"€48.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514436115 Shaft Coupling, Bore 0.5 Inch, Zinc
€22.09 /unit