LOVEJOY 68514436078 Shaft Coupling, Bore 0.625 Inch, Zinc | AK3ZEQ 36078

LOVEJOY 68514436078 Shaft Coupling, Bore 0.625 Inch, Zinc

Item: AK3ZEQ Model: 68514436078
In Stock

Get it by Tuesday, Jun 10

€48.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Bore Size5/8"
Bore TypeFinished Bore
ColorGray
Coupling TypeS Flex
Dimension Fl0.78"
Dimension Hd2 1/2"
Dimension L1.31"
Dimension P0.53"
Dimension Sl0.29"
Hp Rating @ 100 Rpm7/10 hp
Hp Rating @ 1200 Rpm8 3/5 hp
Hp Rating @ 1800 Rpm12 9/10 hp
Hp Rating @ 3600 Rpm25 7/10 hp
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max. Bore1 3/8"
Max. Speed6000 RPM
Nominal Torque (with Epdm Sleeve)450 lbs.-in.
Outside Dia.4"
Thread Size5/16"-18
Torsional Stiffness1718 lbs.-in./rad
TypeCoupling Flange

Shipping Info:

Ship weight (kg) 1.053
Ship height (cm)1.98
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelThread SizeMaterialMax. BoreKeyway SizeHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedPrice
LOVEJOY 68514436048 Shaft Coupling, Bore 0.625 Inch, Zinc | AK3ZCT 36048 685144360481/4"-20Die Cast Zinc7/8"3/16" x 3/32"1/10 hp2.062"0.44"9200 RPM€17.45
LOVEJOY 68514436049 Shaft Coupling, Bore 0.75 Inch, Zinc | AK3ZCV 36049 685144360491/4"-20Die Cast Zinc7/8"3/16" x 3/32"1/10 hp2.062"0.44"9200 RPM€17.45
LOVEJOY 68514436050 Shaft Coupling, Bore 0.875 Inch, Zinc | AK3ZCY 36050 685144360501/4"-20Die Cast Zinc7/8"3/16" x 3/32"1/10 hp2.062"0.44"9200 RPM€16.62
LOVEJOY 68514436051 Shaft Coupling, Bore 0.5 Inch, Zinc | AK3ZDB 36051 685144360511/4"-20Die Cast Zinc1"1/8" x 1/16"1/5 hp2.46"0.44"7600 RPM€21.04
LOVEJOY 68514436052 Shaft Coupling, Bore 0.625 Inch, Zinc | AK3ZDG 36052 685144360521/4"-20Die Cast Zinc1"3/16" x 3/32"1/5 hp2.46"0.44"7600 RPM€22.09
LOVEJOY 68514436053 Shaft Coupling, Bore 0.75 Inch, Zinc | AK3ZDK 36053 685144360531/4"-20Die Cast Zinc1"3/16" x 3/32"1/5 hp2.46"0.44"7600 RPM€22.09
LOVEJOY 68514436054 Shaft Coupling, Bore 0.875 Inch, Zinc | AK3ZDP 36054 685144360541/4"-20Die Cast Zinc1"3/16" x 3/32"1/5 hp2.46"0.44"7600 RPM€21.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514436078 Shaft Coupling, Bore 0.625 Inch, Zinc
€48.85 /unit