LOVEJOY 68514426050 C276 Hub 1-1/8 1/4 x 1/8 Keyway | AK7KQF 26050

LOVEJOY 68514426050 C Type Hub C276, 1-1/8 Inch Bore Size, 1/4 x 1/8 Inch Keyway

Item: AK7KQF Model: 68514426050
In Stock

Get it by Thursday, Jun 12

€420.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC Type Hub
Bore Size1 1/8"
Bore TypeBored
ColorGray
Coupling TypeJaw
Dimension Cd6.53"
Dimension G1.63"
Dimension Hd5"
Distance Between Spider And Hub Face (dimension Cl)3/25"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm7 1/2 hp
Hp Rating @ 1200 Rpm90 hp
Hp Rating @ 1800 Rpm135 hp
Hp Rating @ 3600 Rpm270 hp
Hub Length4 3/4"
Hub MaterialCast Iron
Hub Type3
KeywayKeyway
Keyway Depth1/4" x 1/8"
Keyway Size1/4" x 1/8"
Keyway Width1/4" x 1/8"
Length Through Bore3 3/25"
Max. Bore2 7/8"
Max. Speed4200 RPM
Min. Bore7/8"
Moment Of Inertia (solid) Wr2188 lbs.-sq. in.
Nominal Torque4716 lbs.-in.
Number Of Jaws3
Outside Dia.6.18"
Set Screw Style Coupling Location Size1 14/25"
System Of MeasurementImperial
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 8.91
Ship height (cm)12.07
Ship length (cm)15.7
Ship width (cm)15.7
Country of OriginUS

Product Variants

ProductModelKeyway SizeOutside Dia.Max. SpeedNumber Of JawsLength Through BoreNominal TorqueMax. BoreMin. BorePrice
LOVEJOY 68514444014 C280 Hub 2-3/8 Bore 5/8" x 5/16" Keyway | AJ2XBH 685144440145/8" x 5/16"7 1/2"3500 RPM33 3/25"7560 lbs.-in.3"1 1/4"€506.88
LOVEJOY 68514426052 C276 Hub 1-3/8" Bore 5/16" x 5/32" Keyway | AJ2XJZ 685144260525/16" x 5/32"6.18"4200 RPM33 3/25"4716 lbs.-in.2 7/8"7/8"€446.63
LOVEJOY 68514444545 C2955 Hub 3-1/2" Bore 7/8" x 7/16" Keyway | AJ2XNK 685144445457/8" x 7/16"9 3/25"2300 RPM54 1/4"18900 lbs.-in.4"1 3/4"€910.18
LOVEJOY 68514454549 C2955 Hub 2-5/8" Bore 5/8" x 5/16" Keyway | AJ2XNR 685144545495/8" x 5/16"9 3/25"2300 RPM54 1/4"18900 lbs.-in.4"1 3/4"€893.83
LOVEJOY 68514426036 C226 Hub 1-1/8 1/4 x 1/8 Keyway | AK7KPK 26036 685144260361/4" x 1/8"5.15"4800 RPM32 3/4"2988 lbs.-in.2 1/2"7/8"€353.71
LOVEJOY 68514426040 C226 Hub 1-1/2 3/8 x 3/16 Keyway | AK7KPL 26040 685144260403/8" x 3/16"5.15"4800 RPM32 3/4"2988 lbs.-in.2 1/2"7/8"€353.71
LOVEJOY 68514426045 C226 Hub 2-1/8 1/2 x 1/4 Keyway | AK7KPM 26045 685144260451/2" x 1/4"5.15"4800 RPM32 3/4"2988 lbs.-in.2 1/2"7/8"€336.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514426050 C Type Hub C276, 1-1/8 Inch Bore Size, 1/4 x 1/8 Inch Keyway
€420.95 /unit