LOVEJOY 68514422259 Saga 26 Hub 1-1/2 Without Keyway & Setscrew Rsb | AK7KQZ 22259

LOVEJOY 68514422259 Doughnut Coupling Hub, 1-1/2 Inch Size, Without Keyway and Setscrew

Item: AK7KQZ Model: 68514422259
In Stock

Get it by Tuesday, Jun 10

€714.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoughnut Coupling Hub
Bore TypeRough Stock Bore
ColorGray
Coupling TypeTorsional
Dimension Bc6 1/5"
Dimension Hd4.59"
Dimension L2 1/4"
Dynamic Torsional Stiffness590 lbs.-in./deg.
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore3.38"
MaterialSteel
Max. Bore2 7/8"
Max. Shock Load15000 lbs.-in.
Max. Speed4000 RPM
Min. Bore1 1/2"
Moment Of Inertia Wr2234 lbs.-sq. in.
Normal Temperature Range-60°F
Outside Dia.8.63"
Overall Length9 22/25"
Rated Torque5000 lbs.-in.
Rough Stock Bore1 1/2"
StyleFlexible

Shipping Info:

Ship weight (kg) 9.225
Ship height (cm)25.1
Ship length (cm)21.92
Ship width (cm)21.92
Country of OriginUS

Product Variants

ProductModelLength Through BoreOutside Dia.Max. SpeedRated TorqueMax. BoreMin. BoreOverall LengthDimension LPrice
LOVEJOY 68514422079 Saga 11 Hub 5/8 Without Keyway & Setscrew Rsb | AK7KQU 22079 685144220791 1/2"3 14/25"10000 RPM350 lbs.-in.1.188"5/8"4 14/25"1.13"€166.04
LOVEJOY 68514422124 Saga 15 Hub 7/8 Without Keyway & Setscrew Rsb | AK7KQW 22124 685144221242.13"5.09"7000 RPM1000 lbs.-in.1 7/8"7/8"6.41"1.63"€290.64
LOVEJOY 68514422154 Saga 18 Hub 1 Without Keyway & Setscrew Rsb" | AK7KQX 22154 685144221542 1/2"6 7/25"5600 RPM2000 lbs.-in.2.225"1"7 11/25"1.81"€394.44
LOVEJOY 68514422197 Saga 22 Hub 1 Without Keyway & Setscrew Rsb" | AK7KQY 22197 685144221973"7.31"5000 RPM3000 lbs.-in.2 1/2"1"8.69"2.06"€620.45
LOVEJOY 68514422312 Saga 30 Hub 1-5/8 Without Keyway & Setscrewrsb | AK7KRA 22312 685144223123 22/25"9.63"3500 RPM7000 lbs.-in.3 3/8"1 5/8"11.38"2 3/4"€1,062.13
LOVEJOY 68514422352 Saga 34 Hub 2-1/8 Without Keyway & Setscrew Rsb | AK7KRB 22352 685144223524.34"11.09"2800 RPM12000 lbs.-in.4"2 1/8"12.66"3 11/25"€1,875.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514422259 Doughnut Coupling Hub, 1-1/2 Inch Size, Without Keyway and Setscrew
€714.21 /unit