LOVEJOY 68514421141 Spring Loaded V-Belt Pulley, Bore 7/8 Inch, Length 6-3/4 Inch | AK7HXG 21141

LOVEJOY 68514421141 Spring Loaded V-Belt Pulley, Bore 7/8 In, Length 6-3/4 In

Item: AK7HXG Model: 68514421141
In Stock

Get it by Tuesday, Jun 10

€2,328.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Pulley

Shipping Info:

Ship weight (kg) 6.021
Ship height (cm)17.15
Ship length (cm)20.96
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 68514420771 Spring Loaded V-Belt Pulley, Bore 7/8 Inch, Length 5.38 Inch | AK7HLK 20771 6851442077168514420771€1,179.92
LOVEJOY 68514420802 Spring Loaded V-Belt Pulley, Bore 3/4 Inch, Length 4.13 Inch | AK7HLR 20802 6851442080268514420802€1,219.03
LOVEJOY 68514420803 Spring Loaded V-Belt Pulley, Bore 7/8 Inch, Length 5.38 Inch | AK7HLV 20803 6851442080368514420803€1,219.03
LOVEJOY 68514420805 Spring Loaded V-Belt Pulley, Bore 1 Inch, Length 5.38 Inch | AK7HLY 20805 6851442080568514420805€1,219.03
RFQ
LOVEJOY 68514420806 Spring Loaded V-Belt Pulley, Bore 1-1/8 Inch, Length 5.38 Inch | AK7HMB 20806 6851442080668514420806€1,219.03
RFQ
LOVEJOY 68514420828 Spring Loaded V-Belt Pulley, Bore 7/8 Inch, Length 5.38 Inch | AK7HMD 20828 6851442082868514420828€1,447.20
LOVEJOY 68514420831 Spring Loaded V-Belt Pulley, Bore 1-1/8 Inch, Length 5.38 Inch | AK7HMJ 20831 6851442083168514420831€1,447.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514421141 Spring Loaded V-Belt Pulley, Bore 7/8 In, Length 6-3/4 In
€2,328.59 /unit