LOVEJOY 68514419916 Adustable Motor Base, Frame Size 48 And 56, Steel | AK7HRE 19916

LOVEJOY 68514419916 Adustable Motor Base, Frame Size 48 And 56, Steel

Item: AK7HRE Model: 68514419916
In Stock

Get it by Tuesday, Jun 10

€573.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Steel Motor Base
For Nema Frame48, 56
Height3"
Length11"
MaterialSteel
Width6 1/4"

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)7.62
Ship length (cm)27.94
Ship width (cm)15.88
Country of OriginUS

Product Variants

ProductModelHeightPrice
LOVEJOY 68514419917 Adustable Motor Base, Frame Size 48 And 56, Steel | AK7HRF 19917 685144199173"€615.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514419916 Adustable Motor Base, Frame Size 48 And 56, Steel
€573.70 /unit