LOVEJOY 68514418988 Spring Loaded V-Belt Pulley, Bore 1-1/8 Inch, Length 10.31 Inch | AK7HKH 18988

LOVEJOY 68514418988 Spring Loaded V-Belt Pulley, Bore 1-1/8 In, Length 10.31 In

Item: AK7HKH Model: 68514418988
In Stock

Get it by Tuesday, Jun 10

€3,956.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Pulley

Shipping Info:

Ship weight (kg) 12.2625
Ship height (cm)26.19
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 68514418700 Spring Loaded V-Belt Pulley, Bore 5/8 Inch, Length 4.86 Inch | AK7HJU 18700 6851441870068514418700€677.97
LOVEJOY 68514418724 Spring Loaded V-Belt Pulley, Bore 5/8 Inch, Length 4.86 Inch | AK7HJX 18724 6851441872468514418724€1,037.73
LOVEJOY 68514418726 Spring Loaded V-Belt Pulley, Bore 3/4 Inch, Length 4.86 Inch | AK7HJZ 18726 6851441872668514418726€1,037.73
LOVEJOY 68514418814 Spring Loaded V-Belt Pulley, Bore 7/8 Inch, Length 8-3/4 Inch | AK7HKE 18814 6851441881468514418814€3,020.44
LOVEJOY 68514420374 Spring Loaded V-Belt Pulley, Bore 7-1/2 Inch, Length 9-1/2 Inch | AK7HKF 20374 6851442037468514420374€1,284.23
RFQ
LOVEJOY 68514418819 Spring Loaded V-Belt Pulley, Bore 1-1/8 Inch, Length 8-3/4 Inch | AK7HKG 18819 6851441881968514418819€3,020.44
LOVEJOY 68514431671 Spring Loaded V-Belt Pulley, Bore 5/8 Inch, Length 7 Inch | AK7HQM 31671 6851443167168514431671€2,286.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514418988 Spring Loaded V-Belt Pulley, Bore 1-1/8 In, Length 10.31 In
€3,956.91 /unit