LOVEJOY 68514418027 AL150 SOX NBR Solid Spider | AJ2XBT

LOVEJOY 68514418027 Spider, SOX NBR, Solid, AL150 Size, 80A Shore Hardness, Jaw Coupling Type

Item: AJ2XBT Model: 68514418027
In Stock

Get it by Tuesday, Jun 17

€62.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAL Type Spider
Angular Misalignment
Chemical ResistanceGood
ColorBlack
Coupling TypeJaw
Cubic Inches15.895 cu. in.
Damping CapacityHigh
Dimension G1"
Dimension Sl0.63"
Hp Rating @ 100 Rpm163 4/5 hp
Length Through Bore22/25"
MaterialSOX Rubber
Max. Bore1.875"
Max. Parallel Misalignment3/20"
Min. Bore5/8"
Normal Temp. Range-40°F to +212°F
Outside Dia.4 1/4"
Overall Length4 1/2"
Parallel Misalignment3/20"
Shore Hardness80A
StyleSolid
Thread Size5/16"-18
Torque1450 lbs.-in.
TypeAL

Shipping Info:

Ship weight (kg) 0.1116
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514418027 Spider, SOX NBR, Solid, AL150 Size, 80A Shore Hardness, Jaw Coupling Type
€62.71 /unit