LOVEJOY 68514417852 AL095 HUB 3/4 3/16 x 3/32 Keyway | AC9WLZ 17852

LOVEJOY 68514417852 AL Coupling Hub AL095 Coupling Size, 3/4 Inch Bore Size, 3/16 x 3/32 Inch Keyway

Item: AC9WLZ Model: 68514417852
In Stock

Get it by Tuesday, Jun 10

€40.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAL Type Hub
Bore Size3/4"
Bore TypeBored
ColorSilver
Coupling TypeJaw
Dimension G1/2"
Dimension Hd2 3/25"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm31/100 hp
Hp Rating @ 1200 Rpm3 18/25 hp
Hp Rating @ 1800 Rpm5 1/2 hp
Hp Rating @ 3600 Rpm11 4/25 hp
Hub Length1 1/2"
Hub MaterialAluminum
Hub Type1
KeywayKeyway
Keyway Depth3/16" x 3/32"
Keyway Size3/16" x 3/32"
Keyway Width3/16" x 3/32"
Length Through Bore1"
Max. Bore1 1/8"
Max. Speed9000 RPM
Min. Bore1/2"
Moment Of Inertia (solid) Wr20.336 lbs.-sq. in.
Nominal Torque194 lbs.-in.
Number Of Jaws3
Overall Length2 1/2"
Set Screw Style Coupling Location Size11/25"
System Of MeasurementImperial
Thread Size5/16"-18

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)6.35
Ship length (cm)5.38
Ship width (cm)5.38
HS code8483908040
Country of OriginUS

Product Variants

ProductModelKeyway SizeMax. SpeedNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BoreMin. BorePrice
LOVEJOY 68514410482 AL070 HUB 5/8" 3/16" x 3/32" Keyway | AC9WCJ 10482 685144104823/16" x 3/32"14000 RPM22"3/4"43.2 lbs.-in.3/4"1/4"€15.54
LOVEJOY 68514410491 AL070 HUB 3/4" 3/16" x 3/32" Keyway | AC9WCK 10491 685144104913/16" x 3/32"14000 RPM22"3/4"43.2 lbs.-in.3/4"1/4"€14.80
LOVEJOY 68514410635 AL075 HUB 1/2" 1/8" x 1/16 Keyway | AC9WCN 10635 685144106351/8" x 1/16"11000 RPM32 3/25"0.81"90 lbs.-in.7/8"1/4"€16.97
LOVEJOY 68514410639 AL075 HUB 5/8" 3/16" x 3/32" Keyway | AC9WCP 10639 685144106393/16" x 3/32"11000 RPM32 3/25"0.81"90 lbs.-in.7/8"1/4"€16.97
LOVEJOY 68514410640 AL075 HUB 3/4" 3/16" x 3/32" Keyway | AC9WCQ 10640 685144106403/16" x 3/32"11000 RPM32 3/25"0.81"90 lbs.-in.7/8"1/4"€16.97
LOVEJOY 68514410642 AL075 HUB 7/8" 3/16" x 3/32" Keyway | AC9WCR 10642 685144106423/16" x 3/32"11000 RPM32 3/25"0.81"90 lbs.-in.7/8"1/4"€15.47
LOVEJOY 68514410798 AL090 HUB 5/8" 3/16" x 3/32" Keyway | AC9WCU 10798 685144107983/16" x 3/32"9000 RPM32.34"0.91"144 lbs.-in.7/8"1/4"€25.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514417852 AL Coupling Hub AL095 Coupling Size, 3/4 Inch Bore Size, 3/16 x 3/32 Inch Keyway
€40.07 /unit