LOVEJOY 68514417510 Shaft Collar, Inner Diameter 0.3125 Inch, Outer Diameter 0.625 Inch, Steel | AJ9XXH 17510

LOVEJOY 68514417510 Shaft Collar, Inner Diameter 0.3125 In, Outer Diameter 0.625 In, Steel

Item: AJ9XXH Model: 68514417510
In Stock

Get it by Wednesday, Jun 11

€4.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.79
Ship length (cm)1.59
Ship width (cm)1.59
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 68514417508 Shaft Collar, Inner Diameter 0.1875 Inch, Outer Diameter 0.4375 Inch, Steel | AJ9XXB 17508 6851441750868514417508€4.03
LOVEJOY 68514417509 Shaft Collar, Inner Diameter 0.25 Inch, Outer Diameter 0.5 Inch, Steel | AJ9XXE 17509 6851441750968514417509€4.03
LOVEJOY 68514417511 Shaft Collar, Inner Diameter 0.375 Inch, Outer Diameter 0.75 Inch, Steel | AJ9XXL 17511 6851441751168514417511€4.47
LOVEJOY 68514417512 Shaft Collar, Inner Diameter 0.4375 Inch, Outer Diameter 0.875 Inch, Steel | AJ9XXP 17512 6851441751268514417512€3.49
LOVEJOY 68514417513 Shaft Collar, Inner Diameter 0.5 Inch, Outer Diameter 1 Inch, Steel | AJ9XXT 17513 6851441751368514417513€3.49
LOVEJOY 68514417514 Shaft Collar, Inner Diameter 0.5625 Inch, Outer Diameter 1 Inch, Steel | AJ9XXX 17514 6851441751468514417514€5.48
LOVEJOY 68514417515 Shaft Collar, Inner Diameter 0.625 Inch, Outer Diameter 1.125 Inch, Steel | AJ9XYA 17515 6851441751568514417515€4.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514417510 Shaft Collar, Inner Diameter 0.3125 In, Outer Diameter 0.625 In, Steel
€4.25 /unit