LOVEJOY 68514417224 Universal Joint, 3 Inch Dia., 18.120 Inch Length, 65400 Inch Lbs Breaking Torque

Item: CM7YEE Model: 68514417224
In Stock

Get it by Tuesday, Jun 17

€4,300.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedYes
Bore A1 1/2" x 1 1/2"
Bore B1 1/2" x 1 1/2"
Bore Depth2 3/4"
Bore Dia.2"
Bore TypeFinished Bore
ColorMetallic
Coupling Keyway SizeNo Keyway
Dimension F (minimum)6.31"
Dimension F (standard)9.06"
Joint TypeUniversal
KeywayNo Keyway
Length Through Bore2 3/4"
Main Pin Height (dimension E)4.53"
MaterialSteel
Max. Angle Offset25°F
Max. Bore2"
Max. Operating Angle25°
Max. Speed1750 RPM
Operating Temp. Range-20°F to +212°F
Outside Dia.3"
Overall Length18 3/25"
Set Screw SizeNo Setscrew
SizeDD14B
Static Breaking Torque65400 lbs.-in.
System Of MeasurementImperial
Volume163.08 cu. in.

Shipping Info:

Ship weight (kg) 12.3975
Ship height (cm)7.62
Ship length (cm)46.02
Ship width (cm)7.62

Product Variants

ProductModelJoint TypeBore Dia.Max. Angle OffsetOutside Dia.Overall LengthKeywayBore DepthMax. BorePrice
LOVEJOY 68514417094 Pin & Block U-Joint, Double Joint, 0.3750 Inch Bore, 5.38 Inch Length, Steel | AL4UJM 17094 68514417094DD Type0.62"25°3/4"5.38"Without Keyway22/25"0.62"€255.70
LOVEJOY 68514417164 Pin & Block U-Joint, Double Joint, 0.8750 Inch Bore, 1.75 Inch OD., Steel | AN9BEQ 17164 68514417164DD Type1 1/4"25°1 3/4"10"Without Keyway1.38"1 1/4"€748.16
LOVEJOY 68514417075 Universal Joint, 0.380 Inch Dia., 3.50 Inch Length, 110 Inch Lbs Breaking Torque | CM7YDU 68514417075Universal1/4"25°F0.38"3 1/2"No Keyway14/25"1/4"€244.25
LOVEJOY 68514417108 Universal Joint, 1 Inch Dia., 6.750 Inch Length, 1560 Inch Lbs Breaking Torque | CM7YDY 68514417108Universal3/4"25°F1"6 3/4"No Keyway1"3/4"€343.39
LOVEJOY 68514417207 Universal Joint, 2.500 Inch Dia., 14.000 Inch Length, 33120 Inch Lbs Breaking Torque | CM7YED 68514417207Universal1 3/4"25°F2 1/2"14"No Keyway2"1 3/4"€2,411.53
LOVEJOY 68514476244 Universal Joint, 0.880 Inch Dia., 6.000 Inch Length, 1560 Inch Lbs Breaking Torque | CM7YNF 68514476244Universal3/4"25°F22/25"6"No Keyway1"3/4"€333.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514417224 Universal Joint, 3 Inch Dia., 18.120 Inch Length, 65400 Inch Lbs Breaking Torque
€4,300.88 /unit