LOVEJOY 68514417002 Universal Joint, 0.380 Inch Dia., 3.50 Inch Length, 110 Inch Lbs Breaking Torque

Item: CM7YDR Model: 68514417002
In Stock

Get it by Tuesday, Jun 17

€220.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedYes
Bore Depth14/25"
Bore Dia.1/4"
Bore TypeUnbored
ColorMetallic
Coupling Keyway SizeNo Keyway
Dimension F (minimum)1.18"
Dimension F (standard)1 3/4"
Joint TypeUniversal
KeywayNo Keyway
Length Through Bore14/25"
Main Pin Height (dimension E)22/25"
MaterialSteel
Max. Angle Offset25°F
Max. Bore1/4"
Max. Operating Angle25°
Max. Speed1750 RPM
Operating Temp. Range-20°F to +212°F
Outside Dia.0.38"
Overall Length3 1/2"
Set Screw SizeNo Setscrew
SizeDD1
Standard Bore0.19"
Static Breaking Torque110 lbs.-in.
System Of MeasurementImperial
Volume0.5054 cu. in.

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)8.89
Ship length (cm)2.84
Ship width (cm)2.84
Country of OriginUS

Product Variants

ProductModelJoint TypeBore TypeBore Dia.Max. Angle OffsetOutside Dia.Overall LengthKeywayBore DepthPrice
LOVEJOY 68514417005 Universal Joint, Double, Length 4 Inch, Steel | AL4FRL 17005 68514417005DD TypeSolid0.38"25°1/2"4"Without Keyway0.62"€220.77
LOVEJOY 68514417011 Universal Joint, Double, Length 4.5 Inch, Steel | AL4FRM 17011 68514417011DD TypeSolid1/2"25°0.62"4 1/2"Without Keyway17/25"€197.43
LOVEJOY 68514417015 Universal Joint, Double, Length 5.38 Inch, Steel | AL4FRN 17015 68514417015DD TypeSolid0.62"25°3/4"5.38"Without Keyway22/25"€230.39
LOVEJOY 68514417020 Universal Joint, Double, Length 6 Inch, Steel | AL4FRP 17020 68514417020DD TypeSolid0.69"25°22/25"6"Without Keyway22/25"€285.69
LOVEJOY 68514417026 Universal Joint, Double, Length 6.75 Inch, Steel | AL4FRQ 17026 68514417026DD TypeSolid3/4"25°1"6 3/4"Without Keyway1"€308.74
LOVEJOY 68514417038 Universal Joint, Double, Length 7 Inch, Steel | AL4FRR 17038 68514417038DD TypeSolid22/25"25°1 3/25"7"Without Keyway1"€377.61
LOVEJOY 68514417041 Universal Joint, Double, Length 7.5 Inch, Steel | AL4FRT 17041 68514417041DD TypeSolid1"25°1 1/4"7 1/2"Without Keyway1.06"€410.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514417002 Universal Joint, 0.380 Inch Dia., 3.50 Inch Length, 110 Inch Lbs Breaking Torque
€220.77 /unit