LOVEJOY 68514415388 H Type Cushion Set, H3567 Coupling Size, Hytrel, 14 Pieces

Item: CJ8PBA Model: 68514415388
In Stock

Get it by Wednesday, Jun 11

€1,990.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemH Type Cushion
CouplingJaw
Coupling SizeH3567
Depth2 1/4"
Height2 1/2"
Hub Length5/8"
Length5/8"
MaterialHytrel
Package Quantity14
Temp. Range-60°F to +250°F
Volume3.51563 cu. ft.

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)1.59
Country of OriginUS

Product Variants

ProductModelCoupling SizeDepthHeightVolumeTemp. RangeCouplingHub LengthPrice
LOVEJOY 68514415365 H3067 Cushions Sxb Set Of 14 | AK7KQL 15365 68514415365-------€893.51
LOVEJOY 68514415386 H3567 Cushions Sxb Set Of 14 | AK7KQM 15386 68514415386-------€893.51
LOVEJOY 68514415419 H3667 Cushions Sxb Set Of 14 | AK7KQP 15419 68514415419-------€1,004.08
LOVEJOY 68514415473 H4567 Cushions Sxb Set Of 14 | AK7KQR 15473 68514415473-------€1,300.44
LOVEJOY 68514415367 H Type Cushion Set, H3067 Coupling Size, Hytrel, 14 Pieces | CJ8PAZ 68514415367H30672"2 1/4"2.8125 cu. ft.-60°F to +250°FJaw5/8"-
RFQ
LOVEJOY 68514415457 H Type Cushion Set, H4067 Coupling Size, SXB, 14 Pieces | CJ8PBB 68514415457H40672 3/4"3 3/8"5.80078 cu. ft.-40°F to +212°FJaw5/8"€1,220.83
LOVEJOY 68514415459 H Type Cushion Set, H4067 Coupling Size, Hytrel, 14 Pieces | CJ8PBC 68514415459H40672 3/4"3 3/8"5.80078 cu. ft.-60°F to +250°FJaw5/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514415388 H Type Cushion Set, H3567 Coupling Size, Hytrel, 14 Pieces
€1,990.48 /unit