LOVEJOY 68514412430 L225 Hub 1-3/8 5/16 x 5/32 Keyway | AK4BGP 12430

LOVEJOY 68514412430 Jaw Coupling Hub, L225 Coupling Size, 1-3/8 Inch Bore Size, 5 Inch O.D.

Item: AK4BGP Model: 68514412430
In Stock

Get it by Tuesday, Jun 10

€187.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size1 3/8"
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G1"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm3 7/10 hp
Hp Rating @ 1200 Rpm44 2/5 hp
Hp Rating @ 1800 Rpm67 hp
Hp Rating @ 3600 Rpm133 1/5 hp
Hub Length3.18"
Hub MaterialCast Iron
Hub Type2
KeywayKeyway
Keyway Depth5/16" x 5/32"
Keyway Size0.312" x 0.156"
Keyway Width5/16" x 5/32"
Length Through Bore2.18"
Max. Bore2 5/8"
Max. Speed4200 RPM
Min. Bore3/4"
Nominal Torque2340 lbs.-in.
Number Of Jaws3
Outside Dia.5"
Overall Length5.34"
Set Screw Style Coupling Location Size1"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 3.9825
Ship height (cm)13.56
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelKeyway SizeOutside Dia.Hub MaterialMax. SpeedCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514428875 L075 Shaft Coupler Body | AA8TMA 28875 685144288750.125" x 0.062"1 3/4"Sintered Iron11000 RPM-32.13"0.82"€12.80
LOVEJOY 68514412105 L150 Shaft Coupler Body | AA8TQP 12105 685144121050.188" x 0.094"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412109 L150 Shaft Coupler Body | AA8TQQ 12109 685144121091/4" x 1/8"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412111 L150 Shaft Coupler Body | AA8TQR 12111 685144121111/4" x 1/8"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412113 L150 Shaft Coupler Body | AA8TQT 12113 685144121130.312" x 0.156"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412115 L150 Shaft Coupler Body | AA8TQU 12115 685144121150.375" x 0.188"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412117 L150 Shaft Coupler Body | AA8TQV 12117 685144121170.375" x 0.188"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514412430 Jaw Coupling Hub, L225 Coupling Size, 1-3/8 Inch Bore Size, 5 Inch O.D.
€187.68 /unit