LOVEJOY 68514411340 L099 Hub 7/8 3/16 x 3/32 Keyway | AK4AXU 11340

LOVEJOY 68514411340 Jaw Coupling Hub, L099 Coupling Size, 7/8 Inch Bore Size, 2.54 Inch O.D.

Item: AK4AXU Model: 68514411340
In Stock

Get it by Wednesday, Jun 11

€38.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size7/8"
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G0.71"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm1/2 hp
Hp Rating @ 1200 Rpm6 hp
Hp Rating @ 1800 Rpm9 1/10 hp
Hp Rating @ 3600 Rpm18 hp
Hub Length1.77"
Hub MaterialSintered Iron
Hub Type1
KeywayKeyway
Keyway Depth3/16" x 3/32"
Keyway Size0.188" x 0.094"
Keyway Width3/16" x 3/32"
Length Through Bore1.06"
Max. Bore1.188"
Max. Speed7000 RPM
Min. Bore0.438"
Nominal Torque318 lbs.-in.
Number Of Jaws3
Outside Dia.2.54"
Overall Length2 21/25"
Set Screw Style Coupling Location Size11/25"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)7.21
Ship length (cm)6.45
Ship width (cm)6.45
Country of OriginUS

Product Variants

ProductModelKeyway SizeOutside Dia.Hub MaterialMax. SpeedCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514428875 L075 Shaft Coupler Body | AA8TMA 28875 685144288750.125" x 0.062"1 3/4"Sintered Iron11000 RPM-32.13"0.82"€12.80
LOVEJOY 68514412105 L150 Shaft Coupler Body | AA8TQP 12105 685144121050.188" x 0.094"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412109 L150 Shaft Coupler Body | AA8TQQ 12109 685144121091/4" x 1/8"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412111 L150 Shaft Coupler Body | AA8TQR 12111 685144121111/4" x 1/8"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412113 L150 Shaft Coupler Body | AA8TQT 12113 685144121130.312" x 0.156"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412115 L150 Shaft Coupler Body | AA8TQU 12115 685144121150.375" x 0.188"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412117 L150 Shaft Coupler Body | AA8TQV 12117 685144121170.375" x 0.188"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514411340 Jaw Coupling Hub, L099 Coupling Size, 7/8 Inch Bore Size, 2.54 Inch O.D.
€38.20 /unit