LOUISVILLE FXP1810HD Plateform Stepladder 9 Feet 6 FGL 375 lb. | AH9CGX 39RL17

LOUISVILLE FXP1810HD Plateform Stepladder 9 Feet 6 FGL 375 lb.

Item: AH9CGX Model: FXP1810HDCross Ref: 39RL17
In Stock

Get it by Wednesday, Jun 11

€845.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Stepladder
Ansi TypeType LAA
Base Spread85"
Bottom Width33.812"
Load Capacity375 lbs.
MaterialFiberglass
Number Of Steps10
Platform Depth24 1/4"
Platform Width14 3/4"
Step Depth3"
TreadRibbed
Tread PatternRibbed
Ansi Duty RatingType IAA
Base Width33.8"
ColorOrange
Ladder MaterialFiberglass
Ladder Size10 ft.
Ladder TypePlatform Stepladder
Max Reach Height16.1 ft.
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Tread TypeRibbed
Weight64 lbs.

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)26.04
Ship length (cm)2.54
Ship width (cm)85.73
Country of OriginMX

Product Variants

ProductModelNumber Of StepsBase SpreadBottom WidthAnsi TypeLoad CapacityMaterialPlatform WidthPlatform DepthPrice
LOUISVILLE FXP1802HD Plateform Stepladder 1 Feet 11 FGL 375 lb | AH9CGQ 39RL09 FXP1802HD238"21.812"Type LAA375 lbs.Fiberglass14 3/4"24 1/4"€343.28
RFQ
LOUISVILLE FXP1806HD Plateform Stepladder 5 Feet 8 FGL 375 lb. | AH9CGU 39RL13 FXP1806HD661"27.812"Type LAA375 lbs.Fiberglass14 3/4"24 1/4"€541.88
LOUISVILLE FXP1804HD Plateform Stepladder 3 Feet 10 FGL 375 lb. | AH9CGV 39RL14 FXP1804HD450"24.812"Type LAA375 lbs.Fiberglass14 3/4"24 1/4"€408.31
RFQ
LOUISVILLE FXP1808HD Plateform Stepladder 7 Feet 7 FGL 375 lb. | AH9CGW 39RL16 FXP1808HD873"30.812"Type LAA375 lbs.Fiberglass14 3/4"24 1/4"€679.57
LOUISVILLE FXP1803HD Plateform Stepladder 2 Feet 10 FGL 375 lb | AH9CGY 39RL19 FXP1803HD344"23.031"Type LAA375 lbs.Fiberglass14 3/4"24 1/4"€413.24
RFQ
LOUISVILLE FXP1812HD Plateform Stepladder 11 Feet 5 FGL 375 lb. | AH9CGZ 39RL20 FXP1812HD1297"36.812"Type LAA375 lbs.Fiberglass14 3/4"24 1/4"€1,132.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FXP1810HD Plateform Stepladder 9 Feet 6 FGL 375 lb.
€845.95 /unit