LOUISVILLE FS2008 Stepladder Fiberglass 8 Feet Height 250 Lb Cap | AA9DTL 1CMT4

LOUISVILLE FS2008 Stepladder Fiberglass 8 Feet Height 250 Lb Cap

Item: AA9DTL Model: FS2008Cross Ref: 1CMT4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€277.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStepladder
Ansi TypeType 1
Base Spread52"
Bottom Width24 7/8"
Ladder Height8 ft.
Load Capacity250 lbs.
MaterialFiberglass
Number Of Steps7
Step Depth3"
TreadAntislip
Ansi Duty RatingType I
Base Width24.9"
ColorYellow
ConductivityNon Conductive
Ladder MaterialFiberglass
Ladder Size8 ft.
Max Reach Height12.3 ft.
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Step Width12"
Tread TypeRibbed
Weight23 lbs.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)62.99
Ship length (cm)246.38
Ship width (cm)15.49
HS code3926909930
Country of OriginMX

Product Variants

ProductModelNumber Of StepsLadder HeightBase SpreadAnsi TypeLoad CapacityStep DepthTreadPrice
LOUISVILLE FS2004 Stepladder Fiberglass 4 Feet Height 250 Lb Cap | AA9DTJ 1CMT2 FS200434 ft.28 1/4"Type 1250 lbs.3"Antislip€136.88
LOUISVILLE FS2006 Stepladder Fiberglass 6 Feet Height 250 Lb Cap | AA9DTK 1CMT3 FS200656 ft.40"Type 1250 lbs.3"Antislip€192.42
RFQ
LOUISVILLE FS2005 Stepladder Fiberglass 5 Feet 250 Lb. | AC7APK 36Y480 FS200545 ft.34 1/8"Type 1250 lbs.3"Antislip€173.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FS2008 Stepladder Fiberglass 8 Feet Height 250 Lb Cap
€277.17 /unit