LOUISVILLE FS1504 Stepladder Fiberglass 4 Feet Height 300 Lb Cap | AA9DRY 1CMR1

LOUISVILLE FS1504 Stepladder Fiberglass 4 Feet Height 300 Lb Cap

Item: AA9DRY Model: FS1504Cross Ref: 1CMR1
In Stock

Get it by Tuesday, Jun 10

€173.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStepladder
Ansi TypeType IA
Base Spread28 7/8"
Bottom Width19 5/8"
Ladder Height4 ft.
Load Capacity300 lbs.
MaterialFiberglass
Number Of Steps3
Step Depth3"
TreadAntislip
Ansi Duty RatingType IA
Included FeaturesStorage Shelf
Ladder MaterialFiberglass
Tread TypeRibbed

Shipping Info:

Ship weight (kg) 6.57
Ship height (cm)15.24
Ship length (cm)127
Ship width (cm)50.8
HS code9403704031
Country of OriginMX

Product Variants

ProductModelNumber Of StepsLadder HeightBase SpreadAnsi TypeLoad CapacityStep DepthTreadPrice
LOUISVILLE FS1506 Stepladder Fiberglass 6 Feet Height 300 Lb Cap | AA9DRV 1CMP7 FS150656 ft.40 7/8"Type IA300 lbs.3"Antislip€229.93
RFQ
LOUISVILLE FS1508 Stepladder Fiberglass 8 Feet Height 300 Lb Cap | AA9DRW 1CMP8 FS150878 ft.52 3/4"Type IA300 lbs.3"Antislip€294.03
RFQ
LOUISVILLE FS1510 Stepladder Fiberglass 10 Feet Height 300 Lb Cap | AA9DRX 1CMP9 FS1510910 ft.64 5/8"Type IA300 lbs.3"Antislip€421.66
LOUISVILLE FS1512 Stepladder Fiberglass 12 Feet Height 300 Lb Cap | AA9DRZ 1CMR2 FS15121112 ft.76 1/8"Type IA300 lbs.3"Antislip€488.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FS1504 Stepladder Fiberglass 4 Feet Height 300 Lb Cap
€173.19 /unit