LOUISVILLE FP1408HD Platform Stepladder 8 Feet 375 Lb. | AA9DUC 1CMV1

LOUISVILLE FP1408HD Platform Stepladder 8 Feet 375 Lb.

Item: AA9DUC Model: FP1408HDCross Ref: 1CMV1
In Stock

Get it by Wednesday, Jun 11

€599.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Stepladder
Ansi TypeType LAA
Base Spread80"
Bottom Width30 7/8"
Ladder Height10 ft.
Load Capacity375 lbs.
MaterialFiberglass
Number Of Steps8
Platform Depth17"
Platform Height8 ft.
Platform Width15"
Step Depth3"
TreadNonslip
Ansi Duty RatingType IAA
Included FeaturesGuard Rail
Ladder MaterialFiberglass
Ladder TypePlatform Stepladder
StandardsANSI, CSA, OSHA
Step Spacing12"
Tread TypeRibbed
Weight45 lbs.

Shipping Info:

Ship weight (kg) 20.41
Ship height (cm)15.24
Ship length (cm)2.54
Ship width (cm)79.25
HS code3926909930
Country of OriginMX

Product Variants

ProductModelAnsi TypeLoad CapacityLadder HeightPlatform HeightNumber Of StepsPlatform WidthPlatform DepthBase SpreadPrice
LOUISVILLE FP1406HD Platform Stepladder 6 Feet 375 Lb. | AA9DTZ 1CMU7 FP1406HDType LAA375 lbs.8 ft.6 ft.615"17"68"€498.49
LOUISVILLE FP1510 Platform Stepladder 10 Feet 300 Lb. | AA9DUA 1CMU8 FP1510Type IA300 lbs.12 ft.10 ft.1015"17"92"€533.94
LOUISVILLE FCP1404HD Platform Stepladder, 7 ft 3 Inch Lengthadder Height, 3 ft 10 Inch Size Platform Height | CR9RGM FCP1404HDType LAA375 lbs.87"46"414 1/4"19"41 1/4"€570.92
LOUISVILLE FCP1406HD Platform Stepladder, 9 ft 3 Inch Lengthadder Height, 5 ft 8 Inch Size Platform Height | CR9RGN FCP1406HDType LAA375 lbs.111"68"614 1/4"19"54"€637.54
LOUISVILLE FCP1408HD Platform Stepladder, 11 ft 3 Inch Lengthadder Height, 7 ft 7 Inch Size Platform Height | CR9RGP FCP1408HDType LAA375 lbs.135"91"814 1/4"19"66"€820.47
LOUISVILLE FCP1403HD Platform Stepladder, 6 ft 2 Inch Lengthadder Height, 2 ft 10 Inch Size Platform Height | CR9RGQ FCP1403HDType LAA375 lbs.74"34"314 1/4"19"35 1/2"€451.84
LOUISVILLE FCP1402HD Platform Stepladder, 5 ft 3 Inch Lengthadder Height, 1 ft 11 Inch Size Platform Height | CR9RGR FCP1402HDType LAA375 lbs.63"23"214 1/4"19"30 1/4"€385.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FP1408HD Platform Stepladder 8 Feet 375 Lb.
€599.39 /unit