LOUISVILLE FM1510 Double Sided Stepladder Fg 10 Feet Height 300 Lb Cap | AE4TTR 5MRG5

LOUISVILLE FM1510 Double Sided Stepladder Fg 10 Feet Height 300 Lb Cap

Item: AE4TTR Model: FM1510Cross Ref: 5MRG5
In Stock

Get it by Tuesday, Jun 10

€573.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided Stepladder
Ansi TypeType IA
Base Spread81.938"
Bottom Width28.562"
Ladder Height10 ft.
Load Capacity300 lbs.
MaterialFiberglass
Number Of Steps10
Step Depth3"
TreadAntislip
Ansi Duty RatingType IA
Base Width28.6"
ColorOrange
ConductivityNon Conductive
Ladder MaterialFiberglass
Ladder Size10 ft.
Ladder TypeTwin Stepladder
Max Reach Height14.2 ft.
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Step Width12"
Tread TypeRibbed
Weight59 lbs.

Shipping Info:

Ship weight (kg) 19.782
Ship height (cm)22.1
Ship length (cm)2.54
Ship width (cm)72.64
HS code3926909930
Country of OriginMX

Product Variants

ProductModelNumber Of StepsLadder HeightBase SpreadAnsi TypeLoad CapacityStep DepthTreadPrice
LOUISVILLE FM1504 Double Sided Stepladder Fg 4 Feet Height 300 Lb. Capacity | AA9DTW 1CMU4 FM150434 ft.37 1/2"Type IA300 lbs.3"Antislip€261.99
LOUISVILLE FM1506 Double Sided Stepladder Fg 6 Feet Height 300 Lb. Capacity | AA9DTX 1CMU5 FM150656 ft.37 1/4"Type IA300 lbs.3"Antislip€318.32
RFQ
LOUISVILLE FM1508 Double Sided Stepladder Fg 8 Feet Height 300 Lb. Capacity | AA9DTY 1CMU6 FM150888 ft.67 1/8"Type IA300 lbs.3"Antislip€470.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FM1510 Double Sided Stepladder Fg 10 Feet Height 300 Lb Cap
€573.83 /unit