LOUISVILLE FE1724 Extension Ladder 24 Feet 250 Lb. Fiberglass | AC7ALU 36Y413

LOUISVILLE FE1724 Extension Ladder 24 Feet 250 Lb. Fiberglass

Item: AC7ALU Model: FE1724Cross Ref: 36Y413
In Stock

Get it by Thursday, Jun 12

€486.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Ladder
Adjustable Increments12"
Ansi TypeType 1
Bottom Width17 1/4"
Extended Ladder Height21 ft.
Height24 ft.
Load Capacity250 lbs.
MaterialFiberglass
Outside Shoe Base Width17 1/4"
Rail TypeNon Conductive
ShapeD Rung
Shoe DesignSwivel Safety
Adjustment Increments12"
Ansi Duty RatingType I
Base Width17.3"
Extended Height21 ft.
Included FeaturesMar Resistant End Caps, Rope and Pulley
Ladder MaterialFiberglass
Ladder Size24 ft.
Retracted Height12 ft.
Rung Spacing12"
Rung TypeD Rung
Section Length12 ft.
SeriesFE1700 Series
StandardsOSHA/ANSI
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)17.15
Ship length (cm)2.54
Ship width (cm)43.82
HS code3926909930
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FE1724 Extension Ladder 24 Feet 250 Lb. Fiberglass
€486.69 /unit