LOUISVILLE FE0624 Extension Ladder 24 Feet 225 Lb. Fiberglass | AC7ALP 36Y409

LOUISVILLE FE0624 Extension Ladder 24 Feet 225 Lb. Fiberglass

Item: AC7ALP Model: FE0624Cross Ref: 36Y409
In Stock

Get it by Thursday, Jun 12

€519.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Ladder
Adjustable Increments12"
Ansi TypeType 2
Bottom Width17 1/4"
Extended Ladder Height21 ft.
Height24 ft.
Load Capacity225 lbs.
MaterialFiberglass
Outside Shoe Base Width17 1/4"
Rail TypeNon Conductive
ShapeD Rung
Shoe DesignSwivel Safety

Shipping Info:

Ship weight (kg) 23.175
Ship height (cm)17.15
Ship length (cm)2.54
Ship width (cm)43.82
HS code3926909930
Country of OriginMX

Product Variants

ProductModelExtended Ladder HeightHeightLoad CapacityAnsi TypeAdjustable IncrementsBottom WidthRail TypeOutside Shoe Base WidthPrice
LOUISVILLE FE0616 Extension Ladder 16 Feet 225 Lb. Fiberglass | AC7ALM 36Y407 FE061613 ft.16 ft.225 lbs.Type 212"17 1/4"Non Conductive17 1/4"€338.61
LOUISVILLE FE0620 Extension Ladder 20 Feet 225 Lb. Fiberglass | AC7ALN 36Y408 FE062017 ft.20 ft.225 lbs.Type 212"17 1/4"Non Conductive17 1/4"€392.23
LOUISVILLE FE0628 Extension Ladder 28 Feet 225 Lb. Fiberglass | AC7ALQ 36Y410 FE062825 ft.28 ft.225 lbs.Type 212"17 1/4"Non Conductive17 1/4"€513.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FE0624 Extension Ladder 24 Feet 225 Lb. Fiberglass
€519.46 /unit