LOUISVILLE AS3004 Stepladder Aluminium 4 Feet 300 Lb. | AC7AKU 36Y389

LOUISVILLE AS3004 Stepladder Aluminium 4 Feet 300 Lb.

Item: AC7AKU Model: AS3004Cross Ref: 36Y389
In Stock

Get it by Tuesday, Jun 10

€181.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStepladder
Ansi TypeType IA
Base Spread28"
Bottom Width18 5/8"
Ladder Height4 ft.
Load Capacity300 lbs.
MaterialAluminum
Number Of Steps3
Step Depth3"
TreadAntislip
Ansi Duty RatingType IA
Ladder MaterialAluminum
Tread TypeRibbed

Shipping Info:

Ship weight (kg) 5.7375
Ship height (cm)15.88
Ship length (cm)125.73
Ship width (cm)47.37
HS code7616995030
Country of OriginMX

Product Variants

ProductModelNumber Of StepsLadder HeightBase SpreadAnsi TypeLoad CapacityStep DepthTreadPrice
LOUISVILLE AS3006 Stepladder Aluminium 6 Feet 300 Lb. | AC7AKW 36Y391 AS300656 ft.39 7/8"Type IA300 lbs.3"Antislip€233.86
RFQ
LOUISVILLE AS3008 Stepladder Aluminium 8 Feet 300 Lb. | AC7AKX 36Y392 AS300878 ft.51.688"Type IA300 lbs.3"Antislip€319.00
RFQ
LOUISVILLE AS3010 Stepladder Aluminium 10 Feet 300 Lb. | AC7AKY 36Y393 AS3010910 ft.63.562"Type IA300 lbs.3"Antislip€428.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE AS3004 Stepladder Aluminium 4 Feet 300 Lb.
€181.87 /unit