LOUISVILLE AE3220 Extension Ladder 20 Feet 250 Lb. Aluminium | AC7AHY 36Y346

LOUISVILLE AE3220 Extension Ladder 20 Feet 250 Lb. Aluminium

Item: AC7AHY Model: AE3220Cross Ref: 36Y346
In Stock

Get it by Wednesday, Jun 11

€490.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Ladder
Adjustable Increments12"
Ansi TypeType 1
Base Spread41"
Bottom Width21.812"
Extended Ladder Height17 ft.
Height20 ft.
Load Capacity250 lbs.
MaterialAluminum
Number Of Steps5
Outside Shoe Base Width18 3/4"
Rail TypeI Beam
Shoe DesignSwivel Safety
Step Depth3"
TreadRibbed
Ansi Duty RatingType I
Base Width18.8"
ColorSilver
Extended Height17 ft.
Fly Width16.2"
Ladder MaterialAluminum
Ladder Size20 ft.
Ladder TypeExtension Ladder
Max Reach Height20 ft.
Overall Depth6.6"
Retracted Height10 ft.
Rung Spacing12"
Rung TypeD Rung
Rung Width1.3"
Section Length10 ft.
StandardsANSI, OSHA COMPLIANT
Tread TypeRibbed
Weight32 lbs.

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)16.51
Ship length (cm)2.54
Ship width (cm)47.63
HS code7616995030
Country of OriginMX

Product Variants

ProductModelExtended Ladder HeightBottom WidthHeightLoad CapacityAnsi TypeAdjustable IncrementsRail TypeOutside Shoe Base WidthPrice
LOUISVILLE AE3216 Extension Ladder 16 Feet 250 Lb. Aluminium | AC7AHX 36Y345 AE321613 ft.18 3/4"16 ft.250 lbs.Type 112"I Beam18 3/4"€328.56
LOUISVILLE AE3224 Extension Ladder 24 Feet 250 Lb. Aluminium | AC7AHZ 36Y347 AE322421 ft.18 3/4"24 ft.250 lbs.Type 112"I Beam18 3/4"€468.66
LOUISVILLE AE3228 Extension Ladder 28 Feet 250 Lb. Aluminium | AC7AJA 36Y348 AE322825 ft.18 3/4"28 ft.250 lbs.Type 112"I Beam18 3/4"€586.25
LOUISVILLE AE3232 Extension Ladder 32 Feet 250 Lb. Aluminium | AC7AJB 36Y349 AE323229 ft.18 3/4"32 ft.250 lbs.Type 112"I Beam18 3/4"€637.24
LOUISVILLE AE3236 Extension Ladder 36 Feet 250 Lb. Aluminium | AC7AJC 36Y350 AE323632 ft.18 3/4"36 ft.250 lbs.Type 112"I Beam18 3/4"€849.41
LOUISVILLE AE3240 Extension Ladder 40 Feet 250 Lb. Aluminium | AC7AJD 36Y351 AE324035 ft.18 3/4"40 ft.250 lbs.Type 112"I Beam18 3/4"€928.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE AE3220 Extension Ladder 20 Feet 250 Lb. Aluminium
€490.77 /unit