LOUISVILLE AE2216 Extension Ladder Aluminium 16 Feet Ia | AA9DUQ 1CMW4

LOUISVILLE AE2216 Extension Ladder Aluminium 16 Feet Ia

Item: AA9DUQ Model: AE2216Cross Ref: 1CMW4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€436.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Ladder
Adjustable Increments12"
Ansi TypeType IA
Bottom Width17.812"
Extended Ladder Height13 ft.
Height16 ft.
Load Capacity300 lbs.
MaterialAluminum
Outside Shoe Base Width17.812"
Rail TypeConductive
ShapeD Rung
Shoe DesignSwivel Safety
Adjustment Increments12"
Ansi Duty RatingType IA
Base Width17.8"
ColorSilver
Extended Height13 ft.
Fly Width15.3"
Ladder MaterialAluminum
Ladder Size16 ft.
Ladder TypeExtension Ladder
Max Reach Height15 ft.
Max Standing Height9.3 ft.
Number Of Rungs16
Number Of Sections2
Overall Depth6.6"
Removable FlyFixed
Retracted Height8 ft.
Rung Depth1 1/2"
Rung Spacing12"
Rung TypeD Rung
Rung Width1.3"
Section Length8 ft.
SeriesAE2000 Series
StandardsANSI, OSHA COMPLIANT
Tread TypeRibbed
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)15.24
Ship length (cm)254
Ship width (cm)45.72
HS code7616995060
Country of OriginMX

Product Variants

ProductModelExtended Ladder HeightBottom WidthRail TypeOutside Shoe Base WidthHeightLoad CapacityAnsi TypeAdjustable IncrementsPrice
LOUISVILLE AE2220 Extension Ladder Aluminium 20 Feet Ia | AA9DUR 1CMW5 AE222017 ft.17.812"Conductive17.812"20 ft.300 lbs.Type IA12"€476.74
LOUISVILLE AE2224 Extension Ladder Aluminium 24 Feet Ia | AA9DUT 1CMW6 AE222421 ft.17.812"Conductive17.812"24 ft.300 lbs.Type IA12"€566.31
LOUISVILLE AE2228 Extension Ladder Aluminium 28 Feet Ia | AA9DUU 1CMW7 AE222825 ft.37 3/4"Conductive18"28 ft.300 lbs.Type IA12"€670.25
LOUISVILLE AE2232 Extension Ladder Aluminium 32 Feet Ia | AA9DUV 1CMW8 AE223229 ft.18"Conductive18"32 ft.300 lbs.Type IA12"€777.73
LOUISVILLE AE2236 Extension Ladder 36 Feet 300 Lb. Aluminium | AC7AHR 36Y340 AE223632 ft.18"I Beam18"36 ft.300 lbs.Type IA12"€923.98
LOUISVILLE AE2240 Extension Ladder 40 Feet 300 Lb. Aluminium | AC7AHT 36Y341 AE224035 ft.18"I Beam18"40 ft.300 lbs.Type IA12"€936.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE AE2216 Extension Ladder Aluminium 16 Feet Ia
€436.30 /unit