LOUISVILLE AE1232HD Extension Ladder 32 Feet 375 Lb. Aluminium | AC7AHF 36Y330

LOUISVILLE AE1232HD Extension Ladder 32 Feet 375 Lb. Aluminium

Item: AC7AHF Model: AE1232HDCross Ref: 36Y330
In Stock

Get it by Wednesday, Jun 11

€1,107.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Ladder
Adjustable Increments12"
Ansi TypeType LAA
Bottom Width19.062"
Extended Ladder Height29 ft.
Height32 ft.
Load Capacity375 lbs.
MaterialAluminum
Outside Shoe Base Width19.062"
Rail TypeI Beam
ShapeD Rung
Shoe DesignSwivel
Ansi Duty RatingType IAA
Base Width19.1"
ColorSilver
Extended Height29 ft.
Fly Width16.4"
Ladder MaterialAluminum
Ladder Size32 ft.
Ladder TypeExtension Ladder
Max Reach Height31 ft.
Overall Depth6.5"
Retracted Height16 ft.
Rung Spacing12"
Rung TypeD Rung
Rung Width1.3"
Section Length16 ft.
StandardsANSI, OSHA COMPLIANT
Tread TypeRibbed
Weight73 lbs.

Shipping Info:

Ship weight (kg) 31.95
Ship height (cm)13.97
Ship length (cm)2.54
Ship width (cm)48.41
HS code7616995030
Country of OriginMX

Product Variants

ProductModelExtended Ladder HeightHeightLoad CapacityAnsi TypeAdjustable IncrementsBottom WidthRail TypeOutside Shoe Base WidthPrice
LOUISVILLE AE1216HD Extension Ladder 16 Feet 375 Lb. Aluminium | AC7AHB 36Y326 AE1216HD13 ft.16 ft.375 lbs.Type LAA12"19.062"I Beam19.062"€564.63
LOUISVILLE AE1220HD Extension Ladder 20 Feet 375 Lb. Aluminium | AC7AHC 36Y327 AE1220HD17 ft.20 ft.375 lbs.Type LAA12"19.062"I Beam19.062"€582.43
LOUISVILLE AE1224HD Extension Ladder 24 Feet 375 Lb. Aluminium | AC7AHD 36Y328 AE1224HD21 ft.24 ft.375 lbs.Type LAA12"19.062"I Beam19.062"€616.88
LOUISVILLE AE1228HD Extension Ladder 28 Feet 375 Lb. Aluminium | AC7AHE 36Y329 AE1228HD25 ft.28 ft.375 lbs.Type LAA12"19.062"I Beam19.062"€776.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE AE1232HD Extension Ladder 32 Feet 375 Lb. Aluminium
€1,107.18 /unit