Flat Shipping

Flat Shipping at €24.99 + VAT

LOOS SL2-2P Wire Rope Sleeve 1/16 Inch 122 Copper | AA8BAX 16X789

LOOS SL2-2P Wire Rope Sleeve 1/16 Inch 122 Copper

Item: AA8BAX Model: SL2-2PCross Ref: 16X789
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€0.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Sleeve
FinishZinc Plated
GradeGrade 122
MaterialCopper
Wire Rope Dia.1/16"
Compatible Rope MaterialGalvanized Steel
Fitting TypeSwage
Lifting CapabilityFor Lifting
Outside Diameter1/4"
Overall Length3/8"
StandardsMS51844

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.76
Ship length (cm)7.62
Ship width (cm)3.3
HS code7419995050
Country of OriginUS

Product Variants

ProductModelFinishWire Rope Dia.MaterialGradePrice
LOOS SL2-1P Wire Rope Sleeve 1/32 Inch 122 Copper | AA8BAV 16X787 SL2-1PZinc Plated1/32"CopperGrade 122€0.15
LOOS SL2-1.5P Wire Rope Sleeve 3/64 Inch 122 Copper | AA8BAW 16X788 SL2-1.5PZinc Plated3/64"CopperGrade 122€0.39
LOOS SL2-3P Wire Rope Sleeve 3/32 Inch 122 Copper | AA8BAY 16X790 SL2-3PZinc Plated3/32"CopperGrade 122€0.52
LOOS SL2-4P Wire Rope Sleeve 1/8 Inch 122 Copper | AA8BAZ 16X791 SL2-4PZinc Plated1/8"CopperGrade 122€0.91
LOOS SL2-5P Wire Rope Sleeve 5/32 Inch 122 Copper | AA8BBA 16X792 SL2-5PZinc Plated5/32"CopperGrade 122€1.10
LOOS SL2-6P Wire Rope Sleeve 3/16 Inch 122 Copper | AA8BBB 16X793 SL2-6PZinc Plated3/16"CopperGrade 122€2.85
LOOS SL2-7P Wire Rope Sleeve 7/32 Inch 122 Copper | AA8BBC 16X794 SL2-7PZinc Plated7/32"CopperGrade 122€2.90

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOOS SL2-2P Wire Rope Sleeve 1/16 Inch 122 Copper
€0.44 /unit