Flat Shipping

Flat Shipping at €24.99 + VAT

LOOS NAS1435K3 Strap Fork End 304 Stainless Steel Cable Size 3/32 | AA8AUL 16X640

LOOS NAS1435K3 Strap Fork End 304 Stainless Steel Cable Size 3/32

Item: AA8AUL Model: NAS1435K3Cross Ref: 16X640
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrap Fork End
Cable Size0.094"
Grade304
MaterialStainless Steel
Overall Length1 1/2"
Pin Dia.0.188"
Clevis Fitting TypeStrap Fork End
Clevis Inside Width7/64"
Compatible Core TypeWire Strand Core
Compatible Pin Diameter3/16"
Compatible Rope Diameter1/8"
Compatible Rope MaterialStainless Steel
Fitting TypeSwage
Lifting CapabilityFor Lifting
StandardsDFARS COMPLIANT, NATIONAL AEROSPACE

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.52
HS code7326908588
Country of OriginUS

Product Details:

    • Tine Spacing (7/64")

Product Variants

ProductModelOverall LengthCable SizePin Dia.MaterialGradePrice
LOOS NAS1435K2 Strap Fork End 304 Stainless Steel Cable Size 1/16 | AA8AUK 16X639 NAS1435K21.062"0.062"0.188"Stainless Steel304€6.86
LOOS NAS1435K4 Strap Fork End 304 Stainless Steel Cable Size 1/8 | AA8AUM 16X641 NAS1435K41 5/8"1/8"0.188"Stainless Steel304€11.10
LOOS NAS1435K5 Strap Fork End 304 Stainless Steel Cable Size 5/32 | AA8AUN 16X642 NAS1435K51.969"0.156"1/4"Stainless Steel304€20.93
LOOS NAS1435K6 Strap Fork End 304 Stainless Steel Cable Size 3/16 | AA8AUP 16X643 NAS1435K62.187"0.188"0.312"Stainless Steel304€26.27

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOOS NAS1435K3 Strap Fork End 304 Stainless Steel Cable Size 3/32
€9.07 /unit