Flat Shipping

Flat Shipping at €24.99 + VAT

LOOS MS21260L5LH Locking Stud Long Left-hand 304 Stainless Steel Size 5/32 | AA8AXZ 16X722

LOOS MS21260L5LH Locking Stud Long Left-hand 304 Stainless Steel Size 5/32

Item: AA8AXZ Model: MS21260L5LHCross Ref: 16X722
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Stud, Long
After Swage Dia.1/4"
Cable Size0.156"
Grade304
MaterialStainless Steel
ThreadExternal
Thread DirectionLeft Hand
Thread Length5/8"
Thread Size1/4"-28
Compatible Rope Diameter5/32"
Compatible Rope MaterialGalvanized Steel, Stainless Steel
Fitting TypeSwage
Lifting CapabilityFor Lifting
Overall Length4 3/8"
Shank Diameter5/16"
StandardsDFARS COMPLIANT, MIL-DTL-781
Stud TypeLocking Stud
Swaged Outside Diameter1/4"
Thread TypeExternal

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)1.27
HS code7318155030
Country of OriginUS

Product Variants

ProductModelThread DirectionThread LengthCable SizeAfter Swage Dia.Thread SizeMaterialThreadPrice
LOOS MS21260L2RH Locking Stud Long Right-hand 304 Stainless Steel Size 1/16 | AA8AXK 16X709 MS21260L2RHRight Hand3/8"0.062"0.141"-Stainless SteelExternal€11.62
LOOS MS21260L2LH Locking Stud Long Left-hand 304 Stainless Steel Size 1/16 | AA8AXL 16X710 MS21260L2LHLeft Hand3/8"0.062"0.141"-Stainless SteelExternal€11.41
LOOS MS21260L3RH Locking Stud Long Right-hand 304 Stainless Steel Size 3/32 | AA8AXP 16X713 MS21260L3RHRight Hand1/2"0.094"0.188"-Stainless SteelExternal€12.43
LOOS MS21260L3LH Locking Stud Long Left-hand 304 Stainless Steel Size 3/32 | AA8AXQ 16X714 MS21260L3LHLeft Hand1/2"0.094"0.188"-Stainless SteelExternal€12.63
LOOS MS21260L4RH Locking Stud Long Right-hand 304 Stainless Steel Size 1/8 | AA8AXU 16X717 MS21260L4RHRight Hand0.562"1/8"0.219"1/4"-28Stainless SteelExternal€14.46
LOOS MS21260L4LH Locking Stud Long Left-hand 304 Stainless Steel Size 1/8 | AA8AXV 16X718 MS21260L4LHLeft Hand0.562"1/8"0.219"1/4"-28Stainless SteelExternal€14.41
LOOS MS21260L5RH Locking Stud Long Right-hand 304 Stainless Steel Size 5/32 | AA8AXY 16X721 MS21260L5RHRight Hand5/8"0.156"1/4"1/4"-28Stainless SteelExternal€15.75

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOOS MS21260L5LH Locking Stud Long Left-hand 304 Stainless Steel Size 5/32
€15.14 /unit