Flat Shipping

Flat Shipping at €24.99 + VAT

LOOS MS21260-10RH Locking Stud Right-hand 304 Stainless Steel Cable Size 5/16 | AA8AYN 16X735

LOOS MS21260-10RH Locking Stud Right-hand 304 Stainless Steel Cable Size 5/16

Item: AA8AYN Model: MS21260-10RHCross Ref: 16X735
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Stud
After Swage Dia.0.562"
Cable Size0.312"
Grade304
MaterialStainless Steel
ThreadExternal
Thread DirectionRight Hand
Thread Length1"
Fitting TypeSwage
Lifting CapabilityFor Lifting
Overall Length5 7/8"
StandardsDFARS COMPLIANT, MIL-DTL-781
Stud TypeLocking Stud
Thread Size1/2"-20
Thread TypeExternal

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.78
Ship length (cm)14.73
Ship width (cm)1.78
HS code7318155030
Country of OriginUS

Product Variants

ProductModelThread DirectionThread LengthCable SizeAfter Swage Dia.Thread SizeMaterialThreadPrice
LOOS MS21260-7RH Locking Stud Right-hand 304 Stainless Steel Cable Size 7/32 | AA8AYG 16X729 MS21260-7RHRight Hand7/8"0.219"3/8"3/8"-24Stainless SteelExternal€38.43
LOOS MS21260-7LH Locking Stud Left-hand 304 Stainless Steel Cable Size 7/32 | AA8AYH 16X730 MS21260-7LHLeft Hand7/8"0.219"3/8"3/8"-24Stainless SteelExternal€39.39
LOOS MS21260-8RH Locking Stud Right-hand 304 Stainless Steel Cable Size 1/4 | AA8AYJ 16X731 MS21260-8RHRight Hand7/8"1/4"0.438"3/8"-24Stainless SteelExternal€42.36
LOOS MS21260-8LH Locking Stud Left-hand 304 S.s Cable Size 1/4 | AA8AYK 16X732 MS21260-8LHLeft Hand7/8"1/4"0.438"3/8"-24Stainless SteelExternal€42.70
LOOS MS21260-9RH Locking Stud Right-hand 304 Stainless Steel Cable Size 9/32 | AA8AYL 16X733 MS21260-9RHRight Hand1"0.281"1/2"7/16"-20Stainless SteelExternal€105.16
LOOS MS21260-9LH Locking Stud Left-hand 304 Stainless Steel Cable Size 9/32 | AA8AYM 16X734 MS21260-9LHLeft Hand1"0.281"1/2"7/16"-20Stainless SteelExternal€105.16
LOOS MS21260-10LH Locking Stud Left-hand 304 Stainless Steel Cable Size 5/16 | AA8AYP 16X736 MS21260-10LHLeft Hand1"0.312"0.562"-Stainless SteelExternal€124.89

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOOS MS21260-10RH Locking Stud Right-hand 304 Stainless Steel Cable Size 5/16
€129.47 /unit