Flat Shipping

Flat Shipping at €24.99 + VAT

LOOS MS20668-10 Eye End Fitting 304 S.s Size 5/16 | AA8AWA 16X676

LOOS MS20668-10 Eye End Fitting 304 S.s Size 5/16

Item: AA8AWA Model: MS20668-10Cross Ref: 16X676
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye End Fitting
After Swage Dia.0.562"
Cable Size0.312"
Eye Inside Dia.0.438"
Grade304
MaterialStainless Steel
Tine Thickness0.344"
Compatible Rope Diameter5/16"
Compatible Rope MaterialGalvanized Steel, Stainless Steel
Eye Fitting TypeEye End Fitting
Eye Inside Diameter7/16"
Eye Thickness11/32"
Fitting TypeSwage
Lifting CapabilityFor Lifting
Shank Diameter41/64"
StandardsDFARS COMPLIANT, MIL-DTL-781
Swaged Outside Diameter9/16"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)3.81
HS code7326908588
Country of OriginUS

Product Variants

ProductModelEye Inside Dia.After Swage Dia.Tine ThicknessCable SizeMaterialPrice
LOOS MS20668-2 Eye End Fitting 304 S.s Size 1/16 | AA8AVR 16X668 MS20668-20.188"0.141"0.094"0.062"Stainless Steel€9.82
LOOS MS20668-3 Eye End Fitting 304 S.s Size 3/32 | AA8AVT 16X669 MS20668-30.188"0.188"0.109"0.094"Stainless Steel€11.21
LOOS MS20668-4 Eye End Fitting 304 S.s Size 1/8 | AA8AVU 16X670 MS20668-40.188"0.219"0.188"1/8"Stainless Steel€12.25
LOOS MS20668-5 Eye End Fitting 304 S.s Size 5/32 | AA8AVV 16X671 MS20668-51/4"1/4"0.203"0.156"Stainless Steel€16.92
LOOS MS20668-6 Eye End Fitting 304 S.s Size 3/16 | AA8AVW 16X672 MS20668-60.312"0.312"1/4"0.188"Stainless Steel€24.42
LOOS MS20668-7 Eye End Fitting 304 S.s Size 7/32 | AA8AVX 16X673 MS20668-70.312"3/8"0.297"0.219"Stainless Steel€43.95
LOOS MS20668-8 Eye End Fitting 304 S.s Size 1/4 | AA8AVY 16X674 MS20668-83/8"0.438"0.312"1/4"Stainless Steel€44.94

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOOS MS20668-10 Eye End Fitting 304 S.s Size 5/16
€175.72 /unit