Flat Shipping

Flat Shipping at €24.99 + VAT

LOOS MS20664C2 Single Shank Ball 303 SE/304 Size 1/16 | AA8ATU 16X624

LOOS MS20664C2 Single Shank Ball 303 SE/304 Size 1/16

Item: AA8ATU Model: MS20664C2Cross Ref: 16X624
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Shank Ball
After Swage Dia.0.188"
Cable Size0.062"
Overall Length0.266"
Ball Diameter7/32"
Ball Height7/64"
Compatible Rope Diameter1/16"
Compatible Rope MaterialStainless Steel
Fitting StyleSingle Shank Ball
Fitting TypeSwage
Lifting CapabilityFor Lifting
MaterialStainless Steel
Shank Diameter5/32"
StandardsDFARS COMPLIANT, MIL-DTL-781
Swaged Outside Diameter3/16"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)7.62
Ship width (cm)3.3
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall LengthAfter Swage Dia.Cable SizePrice
LOOS 664-C1.5 Single Shank Ball 303 SE/304 Size 3/64 | AA8ATT 16X623 664-C1.50.266"0.188"0.047"€1.40
LOOS MS20664C3 Single Shank Ball 303 SE/304 Size 3/32 | AA8ATV 16X625 MS20664C30.391"1/4"0.094"€1.81
LOOS MS20664C4 Single Shank Ball 303 SE/304 Size 1/8 | AA8ATW 16X626 MS20664C41/2"0.312"1/8"€2.12
LOOS MS20664C5 Single Shank Ball 303 SE/304 Size 5/32 | AA8ATX 16X627 MS20664C55/8"3/8"0.156"€3.16
LOOS MS20664C6 Single Shank Ball 303 SE/304 Size 3/16 | AA8ATY 16X628 MS20664C60.734"0.438"0.188"€4.07
LOOS MS20664C7 Single Shank Ball 303 SE/304 Size 7/32 | AA8ATZ 16X629 MS20664C70.844"1/2"0.219"€11.15
LOOS MS20664C8 Single Shank Ball 303 SE/304 Size 1/4 | AA8AUA 16X630 MS20664C80.969"0.562"1/4"€11.48

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOOS MS20664C2 Single Shank Ball 303 SE/304 Size 1/16
€1.68 /unit